Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PU Tube

Purpose
Pneumatic tool tube, fluid element tube, chemical plant pneumatic tube
Maximum Working Pressure (MPa)
<0.68(23deg C)
Color
Blue
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (kgf/cm2) Minimum Bending Radius (mm) Shape Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Operating Temperature Range (deg C) Length (m) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (kgf/cm2) Minimum Bending Radius (mm) Shape Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Operating Temperature Range (deg C) Length (m) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 3.5x2.0 3.2[33]/23deg C Air/-20 to +60,Water/0 to +50 50 -   1Roll 1 UF 25-03B 3.5x2.0 38964931 60.99 SGD
Shipped after 2018-05-08
- - - 4.5x2.7 2.9[30]/23deg C Air/-20 to +60,Water/0 to +50 20 -   1Roll 1 UF 25-05B 4.5x2.7 38964947 31.99 SGD
In stock
- - - 4.5x2.7 2.9[30]/23deg C Air/-20 to +60,Water/0 to +50 50 -   1Roll 1 UF 25-05B 4.5x2.7 38964956 119.99 SGD
Shipped after 2018-05-08
- - - 3.5x2.0 3.2[33]/23deg C Air/-20 to +60,Water/0 to +50 20 -   1Roll 1 UF 25-03B 3.5x2.0 38964922 32.99 SGD
Shipped after 2018-05-08
- - - 6.0x3.5 3.2[32]/23deg C Air/-20 to +60,Water/0 to +50 50 -   1Roll 1 UF 25-06B 6.0x3.5 38964974 129.99 SGD
Shipped after 2018-05-08
<7(23deg C) 10 Straight 6.0x3.5 3.2[32]/23deg C Air/-20to+60,water/0to+50 20 Air,water *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 UF 25-06B 6.0x3.5 38964965 45.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products