Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube

Purpose
Tube for oil and pneumatic equipment, centralized lubrication equipment, coating equipment, chemical plant tubes
Length (m)
20
Color
Green
...see all>
Product Options
ADD TO CART
Fluid Maximum Working Pressure (kgf/cm2) Minimum Bending Radius (mm) Shape Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Maximum Working Pressure (kgf/cm2) Minimum Bending Radius (mm) Shape Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water,oil <8(23deg C) 50 Straight 12x9 3.1[32]/23deg C <0.78(23deg C) Air/-20to60+,water,oil/0(-20)to+50 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AS4 35-12 12x9 38965701 83.99 SGD
Shipped after 2018-04-27
Air,water,oil <11(23deg C) 17 Straight 6x4 4.4[45]/23deg C <1.0(23deg C) Air/-20to60+,water,oil/0(-20)to+50 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AS4 50-06 6x4 38965674 31.99 SGD
Shipped after 2018-04-27
- - - - 4x2.5 5.0[52]/23deg C <1.2(23deg C) Air/-20 to +60,Water,Oil/0(-20) to +50   1Roll 1 AS4 50-04 4x2.5 38965665 45.99 SGD
Shipped after 2018-04-27
- - 40 - 10x7.5 3.1[32]/23deg C <0.78(23deg C) Air/-20 to +60,Water,Oil/0(-20) to +50 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AS4 35-10 10x7.5 38965692 89.99 SGD
Shipped after 2018-04-27
- - 33 - 8x6 3.1[32]/23deg C <0.78(23deg C) Air/-20 to +60,Water,Oil/0(-20) to +50   1Roll 1 AS4 35-08 8x6 38965683 80.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products