Buy more than* S$200* and get FREE SHIPPING

THERMAC S Electronic Temperature Controller, Plug In Type E5CS

5.00 (4)
...see all
Product Options
ADD TO CART
Alarm Output Power Consumption CSA Standards UL Standards Terminal Shape Ambient Humidity Control Output Power Supply Voltage (V) Number of Inputs Control Period Setup Method Dimension (mm) Allowable Voltage Range Sampling Period Shape Case Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alarm Output Power Consumption CSA Standards UL Standards Terminal Shape Ambient Humidity Control Output Power Supply Voltage (V) Number of Inputs Control Period Setup Method Dimension (mm) Allowable Voltage Range Sampling Period Shape Case Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 5VA(AC) CSA C22.2 (File No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 20s or 2s (change-over) Digital setting by front key 48x48 85-110% of the supply voltage 500ms DIN48 x 48 plug-in type Light gray   1PC 1 E5CS-RPU-W AC100-240 38965717 279.90 SGD
In stock
1 point 5VA CSA C22.2 (File No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms DIN48 x 48 plug-in type Light gray   1PC 1 E5CS-R1PU-W AC100-240 39058266 289.90 SGD
In stock
1 point 5VA CSA C22.2 (File No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms DIN48 x 48 plug-in type Light gray   1PC 1 E5CS-R1KJU-W AC100-240 39058241 289.90 SGD
In stock
None 3VA(AC24V)/2W(DC24V) CSA C22.2 (File No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC/DC24 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms DIN48 x 48 plug-in type Light gray   1PC 1 E5CS-RKJDU-W AC/DC24 39058311 279.90 SGD
Shipped after 2017-09-29
None 5VA CSA C22.2 (File No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms DIN48 x 48 plug-in type Light gray   1PC 1 E5CS-RKJU-W AC100-240 39058327 279.90 SGD
In stock
- - - - - - - - - - - - - - - -   1PC 1 E5CS-QKJU-W AC100-240 39058196 279.90 SGD
In stock
1 point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Voltage output (SSR drive) AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray   1PC 1 E5CS-Q1PU-W AC100-240 39058171 289.90 SGD
Shipped after 2017-10-02
1 point 3VA(AC24V)/2W(DC24V) CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC/DC24 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-R1GDU-W AC/DC24 39058214 299.90 SGD
Shipped after 2017-10-04
1 point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray   1PC 1 E5CS-R1GU-W AC100-240 39058223 289.90 SGD
In stock
1 point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-R1TU-W AC100-240 39058275 299.90 SGD
Shipped after 2017-09-29
None 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray   1PC 1 E5CS-RGU-W AC100-240 39058302 279.90 SGD
In stock
None 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-RTU-W AC100-240 39058345 279.90 SGD
Shipped after 2017-09-29
None 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Voltage output (SSR drive) AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-QPU-W AC100-240 39058205 289.90 SGD
Shipped after 2017-09-29
1 point 3VA(AC24V)/2W(DC24V) CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC/DC24 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-R1KJDU-W AC/DC24 39058232 289.90 SGD
Shipped after 2017-09-29
Two point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-R2TU-W AC100-240 39058284 319.90 SGD
Shipped after 2017-09-29
None 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Voltage output (SSR drive) AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-QGU-W AC100-240 39058187 289.90 SGD
Shipped after 2017-09-29
None 3VA(AC24V)/2W(DC24V) CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC/DC24 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-RGDU-W AC/DC24 39058293 279.90 SGD
Shipped after 2017-10-04
1 point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Voltage output (SSR drive) AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-Q1GU-W AC100-240 39058153 289.90 SGD
Shipped after 2017-09-29
1 point 5VA CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Voltage output (SSR drive) AC100 to 240 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray   1PC 1 E5CS-Q1KJU-W AC100-240 39058162 289.90 SGD
In stock
1 point 3VA(AC24V)/2W(DC24V) CSA C22.2 (file No.1010-1) UL61010-1 Plug-in type 25-85% relative humidity Relay AC/DC24 1 2/20s Digital setting by front key 48x48 85-110% of the supply voltage 500ms - Light Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CS-R1PDU-W AC/DC24 39058257 289.90 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Temperature adjustment of boiling pot
5
From Japan
On 2017-09-14 17:05:52
I think that it was good I was able to replace even my amateur.
This review is about item#38965717.
Temperature control of cleaning finishing machine
5
From Japan
On 2016-12-27 19:22:47
Since the previous parts were broken, there were substitute items and it was saved.
This review is about item#39058327.
Heat seal
5
From Japan
On 2015-09-25 16:18:08
The thing which I used until now is broken and I purchased it. It was nice to respond quickly.
Machine temperature control
5
From Japan
On 2015-03-05 17:53:34
Installation was easy. Even an amateur 's myself could exchange easily
This review is about item#39058223.

Related Products