Buy more than* S$200* and get FREE SHIPPING

Digital Temperature Controller

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Output unit method require output unit (not included). Make sure to purchase with output unit. If you use lenear output unit, detection function for heater will be invalid.
Bank Number
8
Ambient Humidity
25-85% relative humidity
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing) Guarantee during three years:-10 to +50
Functions
Manual output, heating and cooling control, loop burnout alarm function , SP ramp, alarm function , heater burnout detection function (SSR failure, including heater overcurrent detection function ), 40% AT, 100% AT, manipulated variable limit, status tabl
Setup Method
RSP input or digital setting, by front key
Control Method
Two-degree-of-freedom PID or ON / OFF (with auto tuning)
...see all>
Product Options
ADD TO CART
Communication Function Storage Temperature (DegreeC) Configuration Tool Tolerable Voltage Fluctuation Sampling Period Allowable Voltage Range Power Supply Voltage (V) Control Mode Number of Inputs Case Color Character Height (mm) Pricision Derivative Time (D) Power Consumption (VA) Integration Time (I) Insulation Resistance (Mohm) Number of Digits Control Period Output Contact Power Consumption Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Communication Function Storage Temperature (DegreeC) Configuration Tool Tolerable Voltage Fluctuation Sampling Period Allowable Voltage Range Power Supply Voltage (V) Control Mode Number of Inputs Case Color Character Height (mm) Pricision Derivative Time (D) Power Consumption (VA) Integration Time (I) Insulation Resistance (Mohm) Number of Digits Control Period Output Contact Power Consumption Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RS-232C communication with - - - (Input) 60ms 85-110% of the supply voltage AC/DC24 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 8.5VA(AC24V)/5.5W(DC24V) 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH01BFD-FLK AC/DC24 39055931 -
Discontinued
[x]
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Silver PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBF-W AC100-240 39056044 599.99 SGD
Shipped after 2018-05-30
- -25 to +65(No condensation, No freezing) CX-Thermo Ver.4.0 more 85-110% of the supply voltage Input / 60ms - AC100 to 240(50/60Hz) Heating or cooling standard 2 points Events / maximum, RSP / 1 point Black - RSP input /(+/-0.2%FS)+/-1 digit max. 0.0 to 3240.0s (0.1s units) 12 0.0 to 3240.0s (0.1s units) More than 20 (at DC500V mega) - 0.5, 1 to 99s (1s units) (Auxiliary) up to 2 points - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HB AC100-240 38965726 479.99 SGD
Shipped after 2018-04-26
- - - - (Input) 60ms 85-110% of the supply voltage AC/DC24 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 8.5VA(AC24V)/5.5W(DC24V) 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HBD AC/DC24 39055913 479.99 SGD
Shipped after 2018-04-27
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HSS2HHBB AC100-240 39056114 -
Discontinued
[x]
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HSS2HHBF AC100-240 39056123 -
Discontinued
[x]
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Silver PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HB-W AC100-240 39055922 479.99 SGD
Shipped after 2018-05-30
RS-485 communication with - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH03BF-FLK AC100-240 39055965 639.99 SGD
Shipped after 2018-04-27
RS-485 communication with - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH03B-FLK AC100-240 39055974 629.99 SGD
Shipped after 2018-06-11
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBBF AC100-240 39056001 609.99 SGD
Shipped after 2018-06-11
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBF AC100-240 39056035 599.99 SGD
Shipped after 2018-04-27
- - - - (Input) 60ms 85-110% of the supply voltage AC/DC24 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 8.5VA(AC24V)/5.5W(DC24V) 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR2BBD AC/DC24 39056071 629.99 SGD
Shipped after 2018-05-30
RS-485 communication with - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR203BF-FLK AC100-240 39056053 759.99 SGD
Shipped after 2018-05-30
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR2BF AC100-240 39056105 639.99 SGD
Shipped after 2018-05-30
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Silver PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH03B-W-FLK AC100-240 39055983 629.99 SGD
Shipped after 2018-06-11
RS-232C communication with - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH01BF-FLK AC100-240 39055947 639.99 SGD
Shipped after 2018-04-27
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Silver PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBB-W AC100-240 39056026 559.99 SGD
Shipped after 2018-05-30
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR2BBF AC100-240 39056087 669.99 SGD
Shipped after 2018-05-30
- - - - (Input) 60ms 85-110% of the supply voltage AC/DC24 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 8.5VA(AC24V)/5.5W(DC24V) 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR2BBFD AC/DC24 39056096 669.99 SGD
Shipped after 2018-05-14
RS-232C communication with - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HH01B-FLK AC100-240 39055956 629.99 SGD
Shipped after 2018-05-30
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBB AC100-240 39055992 559.99 SGD
Shipped after 2018-04-27
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Heating and cooling control or standard - Silver PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HAA2HHBBF-W AC100-240 39056017 609.99 SGD
Shipped after 2018-05-14
- - - - (Input) 60ms 85-110% of the supply voltage AC100 to 240 Position proportional control - Black PV:15.8,SV:9.5,MV:6.8 - - - - - PV,SV:5MV:4 - - 12VA 96x96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5AN-HPRR2BB AC100-240 39056062 629.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products