Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Color Specification Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Specification Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Black checker Oil-resistant sole Made of steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189726 -
Discontinued
[x]
25.5, 25.5 Black Checker, Black checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189753 -
Discontinued
[x]
28, 28 Black Checker, Black checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189796 -
Discontinued
[x]
26.5 White Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189875 -
Discontinued
[x]
27, 27 Black Checker, Black Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189787 -
Discontinued
[x]
25.5, 25.5 White Checker, White Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189857 -
Discontinued
[x]
25 Black Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189744 -
Discontinued
[x]
28, 28 Brown Checker, Brown Checker Oil proof, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189997 -
Discontinued
[x]
26, 26 White Checker, White checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189866 -
Discontinued
[x]
26.5, 26.5 Brown Checker, Brown checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 MV-9 39189972 -
Discontinued
[x]
27 White Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189884 -
Discontinued
[x]
23.5 Black Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189717 -
Discontinued
[x]
23 White Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189805 -
Discontinued
[x]
24.5, 24.5 Black Checker, Black Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189735 -
Discontinued
[x]
24.5, 24.5 Brown Checker, Brown Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189936 -
Discontinued
[x]
24.5, 24.5 White Checker, White Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189832 -
Discontinued
[x]
23 Black Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189701 -
Discontinued
[x]
23, 23 Brown Checker, Brown Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189902 -
Discontinued
[x]
25, 25 Brown Checker, Brown Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189945 -
Discontinued
[x]
24 White Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189823 -
Discontinued
[x]
24 Brown Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189927 -
Discontinued
[x]
23.5 White Checker Oil-resistant sole Steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189814 -
Discontinued
[x]
25.5, 25.5 Brown Checker, Brown Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 MV-9 39189954 -
Discontinued
[x]
25, 25 White Checker, White Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189841 -
Discontinued
[x]
28, 28 White Checker, White Checker Oil proof sole, Oil-resistant sole steel, Steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189893 -
Discontinued
[x]
26, 26.0 Black Checker, Black checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189762 -
Discontinued
[x]
26.5, 26.5 Black Checker, Black checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189771 -
Discontinued
[x]
23.5 Brown checker Oil-resistant sole Made of steel 3E 460(26.0cm) Synthetic rubber   1Pair 1 MV-9 39189911 -
Discontinued
[x]
26, 26.0 Brown Checker, Brown checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 MV-9 39189963 -
Discontinued
[x]
27, 27.0 Brown Checker, Brown checker Oil proof sole, Oil-resistant sole steel, Made of steel 3E, 3E 460(26.0cm), 460(26.0cm) Synthetic rubber, Synthetic rubber   1Pair 1 MV-9 39189981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
We are manufacturing molds. Used when walking in the factory
2
From Japan
On 2015-07-31 14:44:03
Breathability is worse than I thought but I am concerned about smell while using.
This review is about item#39189787.
On-site work etc.
5
From Japan
On 2014-06-18 11:40:26
I think that it is very comfortable and good design. I think that it is easy to ask for the price at a low price.
This review is about item#39189796.
Plumbing work
4
From Japan
On 2014-04-28 20:16:43
Safety not seen in safety shoes. It is functionally sturdy and there is no problem.
This review is about item#39189771.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.

Related Products