Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers GT-X

4.00 (3)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
380(26.0cm), 380(26.0cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel 26.5, 26.5 White x Navy, White x Navy 1Pair 1 GT-X 39190453 62.99 SGD
Shipped after 2018-02-26
steel, Steel 28, 28 White x Navy, WhitexNavy 1Pair 1 GT-X 39190471 74.99 SGD
Shipped after 2018-02-26
steel, Steel 24, 24 Black x Silver, BlackxSilver 1Pair 1 GT-X 39190322 74.99 SGD
Shipped after 2018-02-26
steel, Steel 24.5, 24.5 Black x Silver, BlackxSilver 1Pair 1 GT-X 39190331 74.99 SGD
Shipped after 2018-02-26
steel, Steel 25, 25 Black x Silver, BlackxSilver 1Pair 1 GT-X 39190347 60.99 SGD
Shipped after 2018-02-26
steel, Steel 26, 26 White x Navy, WhitexNavy 1Pair 1 GT-X 39190444 61.99 SGD
In stock
steel, Steel 27, 27 White x Navy, WhitexNavy 1Pair 1 GT-X 39190462 62.99 SGD
Shipped after 2018-02-26
steel, Steel 27, 27 Black x Silver, BlackxSilver 1Pair 1 GT-X 39190383 62.99 SGD
Shipped after 2018-02-22
steel, Steel 25.5, 25.5 White x Navy, WhitexNavy 1Pair 1 GT-X 39190435 60.99 SGD
Shipped after 2018-02-26
steel, Steel 24.5, 24.5 White x Navy, WhitexNavy 1Pair 1 GT-X 39190417 60.99 SGD
Shipped after 2018-02-26
steel, Steel 24, 24 White x Navy, WhitexNavy 1Pair 1 GT-X 39190401 60.99 SGD
Shipped after 2018-02-26
steel, Steel 28, 28 Black x Silver, Black x Silver 1Pair 1 GT-X 39190392 62.99 SGD
In stock
steel, Made of steel 25, 25 White x Navy, White x Navy 1Pair 1 GT-X 39190426 63.99 SGD
In stock
steel, Made of steel 26.5, 26.5 Black x Silver, Black x silver 1Pair 1 GT-X 39190374 61.99 SGD
Shipped after 2018-02-26
steel, Made of steel 25.5, 25.5 Black x Silver, Black x silver 1Pair 1 GT-X 39190356 61.99 SGD
In stock
steel, Made of steel 26, 26.0 Black x Silver, Black x silver 1Pair 1 GT-X 39190365 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Architecture in general
3
From Japan
On 2015-03-26 04:23:52
The shoe sole is thin and easy to reduce. The shoe sole was used for a month's wear reduction and the hole opened.
This review is about item#39190383.
When to build carpentry work
4
From Japan
On 2013-01-29 22:39:50
It is light and uses well because it adapts to your feet. I think that the feeling of feet when lightly working at elevation is also good. If the toe safety steel plate hits against the sole of the shoe, it will penetrate around the base of the thumb and the base of the little finger and go out on the shoes when used for a long time. Because the hole opens in the back of the shoe, it can not be worn in rain, so we will dispose of it. I am sorry to put it on for a while longer just by improving this point. But I keep on buying it because I like it the best in safety shoes so far. I have been buying 5 pairs since I found it.
This review is about item#39190426.
Aerial work
5
From Japan
On 2012-04-07 12:06:50
Even on the scaffolding grip power is good, you can work with peace of mind. Although it is a personal impression, it grips a little even if the scaffold is wet. As you wear asphalt or concrete, the shoe sole wears quickly, so I always change it.
This review is about item#39190365.

Related Products