Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Half Boots 998R

3.00 (3)
Material (toe core)
steel, Steel
Height (cm)
22.5(26.0cm), 22.5(26.0cm)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
430(26.0cm), 430(26.0cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 Black x Gold, Black x Gold 1Pair 1 998R 39190916 64.99 SGD
Shipped after 2018-05-07
26.5, 26.5 White x Navy, White x Navy 1Pair 1 998R 39191013 66.99 SGD
Shipped after 2018-05-07
26.5, 26.5 Black x Gold, Black x Gold 1Pair 1 998R 39190934 70.99 SGD
Shipped after 2018-05-07
25.5, 25.5 White x Navy, WhitexNavy 1Pair 1 998R 39190995 64.99 SGD
Shipped after 2018-05-07
26, 26 White x Navy, WhitexNavy 1Pair 1 998R 39191004 66.99 SGD
Shipped after 2018-05-07
27, 27 White x Navy, WhitexNavy 1Pair 1 998R 39191022 70.99 SGD
Shipped after 2018-05-07
28, 28 White x Navy, WhitexNavy 1Pair 1 998R 39191031 66.99 SGD
Shipped after 2018-05-07
24, 24 Black x Gold, BlackxGold 1Pair 1 998R 39190882 64.99 SGD
Shipped after 2018-05-07
25, 25 Black x Gold, BlackxGold 1Pair 1 998R 39190907 64.99 SGD
Shipped after 2018-05-07
26, 26 Black x Gold, BlackxGold 1Pair 1 998R 39190925 70.99 SGD
In stock
24, 24 White x Navy, WhitexNavy 1Pair 1 998R 39190961 64.99 SGD
Shipped after 2018-05-07
27, 27 Black x Gold, BlackxGold 1Pair 1 998R 39190943 66.99 SGD
Shipped after 2018-05-07
28, 28 Black x Gold, BlackxGold 1Pair 1 998R 39190952 70.99 SGD
Shipped after 2018-05-07
24.5, 24.5 White x Navy, WhitexNavy 1Pair 1 998R 39190977 64.99 SGD
Shipped after 2018-05-07
24.5, 24.5 Black x Gold, BlackxGold 1Pair 1 998R 39190891 64.99 SGD
Shipped after 2018-05-07
25, 25 White x Navy, WhitexNavy 1Pair 1 998R 39190986 109.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Housing foundation work
3
From Japan
On 2017-02-01 22:12:02
Design, comfort is good because it is easy to handle without problem, but because the fabric is contained in the top of the foot so that it is easy to wear it is good during use, but when you take off, the inflow of sand and water It is a worrisome situation if it is outside such work ......
Machine maintenance
5
From Japan
On 2013-09-03 14:49:52
I like easy to wear and easy to take off and I like it
This review is about item#39190891.
Site
1
From Japan
On 2013-05-31 13:26:49
I was told that the delivery date is one month ahead after ordering. After that, it seemed that the blade of the cutter hit me during the work which was waited for another two days by the delivery deadline arrival mail, it collapsed on the first day. I did not buy it.
This review is about item#39191013.

Related Products