Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 25, 25 White x Green, White x Green 1Pair 1 SD0012 39191731 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 24, 24 Black x Red, Black x Red 1Pair 1 SD0012 39191817 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 23, 23 White x Green, White x Green 1Pair 1 SD0012 39191695 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 26.5, 26.5 Black x Red, Black x Red 1Pair 1 SD0012 39191862 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 23, 23 Black x Red, BlackxRed 1Pair 1 SD0012 39191792 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 23.5, 23.5 Black x Red, BlackxRed 1Pair 1 SD0012 39191801 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 25, 25 Black x Red, BlackxRed 1Pair 1 SD0012 39191835 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 27, 27 Black x Red, BlackxRed 1Pair 1 SD0012 39191871 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 23.5, 23.5 White x Green, WhitexGreen 1Pair 1 SD0012 39191704 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 28, 28 White x Green, WhitexGreen 1Pair 1 SD0012 39191783 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 24, 24 White x Green, WhitexGreen 1Pair 1 SD0012 39191713 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 24.5, 24.5 White x Green, WhitexGreen 1Pair 1 SD0012 39191722 -
Discontinued
[x]
Steel 3E 330(26.0cm) Synthetic rubber 26.5 WhitexGreen 1Pair 1 SD0012 39191765 -
Discontinued
[x]
Steel 3E 330(26.0cm) Synthetic rubber 27 WhitexGreen 1Pair 1 SD0012 39191774 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 24.5, 24.5 Black x Red, BlackxRed 1Pair 1 SD0012 39191826 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 28, 28 Black x Red, BlackxRed 1Pair 1 SD0012 39191887 -
Discontinued
[x]
steel, Steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 26, 26 Black x Red, BlackxRed 1Pair 1 SD0012 39191853 -
Discontinued
[x]
Steel 3E 330(26.0cm) Synthetic rubber 26 WhitexGreen 1Pair 1 SD0012 39191756 -
Discontinued
[x]
steel, Made of steel 3E, 3E 330(26.0cm), 330(26.0cm) Synthetic rubber, Synthetic rubber 25.5, 25.5 White x Green, White x green 1Pair 1 SD0012 39191747 -
Discontinued
[x]
Made of steel 3E 330(26.0cm) Synthetic rubber 25.5 Black x red 1Pair 1 SD0012 39191844 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Work in the factory
1
From Japan
On 2013-12-09 14:56:49
Right foot thumb hurts, additionally slippery Velos are short and unspecified Two months have been kept waiting ...
This review is about item#39191862.
Bicycle repair
5
From Japan
On 2013-11-26 21:28:37
Easy to wear cool, cool, durable, I liked it very much

Related Products