Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers F-313

4.00 (2)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
450(26.0cm), 450(26.0cm)
Material (Sole)
Urethane, Urethane
Material (Skin)
Synthetic leather, Synthetic leather
Standard
JSAA A species, JSAA A species
Color
black, Black
Specification
Oil proof, Oil resistant
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 1Pair 1 F-313 39191993 -
Discontinued
[x]
23, 23 1Pair 1 F-313 39191896 -
Discontinued
[x]
23.5, 23.5 1Pair 1 F-313 39191905 -
Discontinued
[x]
24, 24 1Pair 1 F-313 39191914 -
Discontinued
[x]
26, 26 1Pair 1 F-313 39191957 -
Discontinued
[x]
26.5, 26.5 1Pair 1 F-313 39191966 -
Discontinued
[x]
27, 27 1Pair 1 F-313 39191975 -
Discontinued
[x]
28, 28 1Pair 1 F-313 39191984 -
Discontinued
[x]
24.5, 24.5 1Pair 1 F-313 39191923 -
Discontinued
[x]
25, 25 1Pair 1 F-313 39191932 54.99 SGD
In stock
25.5, 25.5 1Pair 1 F-313 39191941 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-11-09 09:08:41
Purchase black which is inconspicuous of dirt. It was cheap impression because it is light as it was shiny because it is brand new when opened. Purchased the size is 0.5 cm larger than the actual foot. As I thought it was a new item, the first day I put on it hard made my toes hurt. It has not hurt now as it has been familiar with the foot after a week. Water is not entering for now though although I am wearing it even when car wash. Squatting There are many jobs and the burden on the shoes is high. Durability is still to come. There is not a problem though cushioning is not quite reasonable. I hope that half a year will not break.
This review is about item#39191957.
Cutting operation
4
From Japan
On 2014-02-04 13:37:23
Lightweight and no tired feet. The inside of the shoe is soft and comfortable to wear. The shoe sole is also oil resistant and not slippery. I think that it is better if the surface is also oil resistant.
This review is about item#39191966.

Related Products