Buy more than* S$200* and get FREE SHIPPING

Toe athletic style work shoes,F-314

3.33 (3)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
450(26.0cm), 450(26.0cm)
Material (Sole)
Urethane, Urethane
Material (Skin)
Synthetic leather, Synthetic leather
Standard
JSAA A species, JSAA A species
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 Oil proof, Oil resistant 1Pair 1 F-314 39192072 -
Discontinued
[x]
23, 23 Oil proof, Oil resistant 1Pair 1 F-314 39192002 -
Discontinued
[x]
23.5, 23.5 Oil proof, Oil resistant 1Pair 1 F-314 39192011 -
Discontinued
[x]
29, 29 Eco mark compliant, Oil resistant 1Pair 1 F-314 39192106 -
Discontinued
[x]
24, 24 Oil proof, Oil resistant 1Pair 1 F-314 39192027 -
Discontinued
[x]
24.5, 24.5 Oil proof, Oil resistant 1Pair 1 F-314 39192036 -
Discontinued
[x]
28, 28 Oil proof, Oil resistant 1Pair 1 F-314 39192097 -
Discontinued
[x]
25.5, 25.5 Oil proof, Oil resistant 1Pair 1 F-314 39192054 -
Discontinued
[x]
26, 26 Oil proof, Oil resistant 1Pair 1 F-314 39192063 -
Discontinued
[x]
25, 25 Oil proof, Oil resistant 1Pair 1 F-314 39192045 -
Discontinued
[x]
27, 27 Oil proof, Oil resistant 1Pair 1 F-314 39192081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Work at a machining center
1
From Japan
On 2014-11-11 15:12:20
If I thought that comfort was also good and I thought that I could buy good things, leather near the toes near the toes was broken in about 2 weeks. It was easy to get ruined with the use of something like "I can not help it even if it breaks down". I thought that I was able to buy good items for the price, but unfortunately it seems not.
This review is about item#39192063.
Concrete product manufacturing work
4
From Japan
On 2014-06-13 16:43:42
We are offering it to our employees, but there was a report that it was strong against oil, durability was sufficient and the feeling of wearing was good. However, depending on size, there are waiting for two weeks etc. I want the inventory to have firmly.
This review is about item#39192063.
Machine repair
5
From Japan
On 2013-06-11 12:35:32
It is good in oil resistance. I was able to use it for more than 6 months. (It depends on the repair situation)
This review is about item#39192081.

Related Products