Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Half Boots CN-25L

4.00 (4)
Height (cm)
24(26.0cm)
Foot Width
4E
Standard Weight (g/1 leg)
520(26.0cm)
Material (Sole)
Urethane
Material (Skin)
Synthetic leather
Color
Black
Specification
Oil resistant
...see all>
Product Options
ADD TO CART
Material (toe core) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel JSAA A species 24.5 1Pair 1 CN-25L 39192124 -
Discontinued
[x]
Steel JSAA A species 27 1Pair 1 CN-25L 39192176 -
Discontinued
[x]
Steel JSAA A species 25.5 1Pair 1 CN-25L 39192142 -
Discontinued
[x]
Steel JSAA A species 26 1Pair 1 CN-25L 39192151 -
Discontinued
[x]
Steel JSAA A species 25 1Pair 1 CN-25L 39192133 -
Discontinued
[x]
Steel JSAA A species 28 1Pair 1 CN-25L 39192185 -
Discontinued
[x]
Made of steel JPSA standard A type certification 26.5 1Pair 1 CN-25L 39192167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-11-12 19:57:21
Purchased by referring to your review. I do not know the durability, but it is easy to wear. Saul is also nice. It is good that 4E is not too wide. I think I will buy it again.
This review is about item#39192151.
Driving a motorcycle
1
From Japan
On 2014-07-17 14:53:11
It is synthetic leather, but it is rich in vinyl feeling. I do not want to wear badly.
This review is about item#39192151.
newspaper delivery
5
From Japan
On 2014-02-27 13:30:22
Very easy to wear
This review is about item#39192142.
Automobile repair work
5
From Japan
On 2013-04-06 22:52:46
Since it is a wide Takashi Kanei Foot, I was looking for Wise 4E. Even though safety shoes were written in 4E notes, there were a lot of quiet things in the tip metal parts, hesitated to purchase without trying on, but this product was perfect for our feet. I keep on wearing for more than 10 hours every day, but I do not feel the pain due to the place metal fittings now. We are not very concerned about the weight, the price is also cheap and very satisfying product.
This review is about item#39192167.

Related Products