Buy more than* S$200* and get FREE SHIPPING

Color Boots RB-12L

4.00 (2)
Height (cm)
40 (L size), 40 (L size)
Foot Width
4E
Standard Weight (g/1 leg)
770 (L size), 770 (L size)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic rubber, Synthetic rubber
...see all
Product Options
ADD TO CART
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
XL(27.5-28), XL(27.5 to 28) - black, Black 1Pair 1 RB-12L 39192237 56.22 SGD
Shipped after 2017-09-25
M(24.5-25), M(24.5 to 25) M (24.5 to 25.0cm) Navy, Navy 1Pair 1 RB-12L 39192246 56.22 SGD
Shipped after 2017-09-25
M(24.5-25), M(24.5 to 25) M (24.5 to 25.0cm) black, Black 1Pair 1 RB-12L 39192203 56.22 SGD
Shipped after 2017-10-02
L(25.5-26), L(25.5 to 26) L (25.5 to 26.0cm) Navy, Navy 1Pair 1 RB-12L 39192255 56.22 SGD
Shipped after 2017-09-25
L(25.5-26) L(25.5 - 26.0cm) black, Black 1Pair 1 RB-12L 39192212 56.22 SGD
Shipped after 2017-09-25
LL(26.5-27) LL(26.5 - 27.0) black, Black 1Pair 1 RB-12L 39192221 56.22 SGD
Shipped after 2017-09-25
LL(26.5-27) LL(26.5 - 27.0) Navy, Navy 1Pair 1 RB-12L 39192264 56.22 SGD
Shipped after 2017-09-25
XL(27.5-28) XL(27.5 - 28.0) Navy, Navy 1Pair 1 RB-12L 39192273 56.22 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2017-04-24 22:19:05
It looks like it looks to be sturdy (it's just walking around yet). Size is usually 26.5 cm so it is perfect. The one wearing 27 cm may be a bit tight. I have been unsuccessful at buying it at the shop that is too perfect, but this time I was fine. Also, because it is wide, it's comfortable but I was worried that the stiffness is loose, but it's fine as the front and back are perfect.
This review is about item#39192221.
For agricultural work
4
From Japan
On 2016-11-14 15:11:53
It was wide 4E so I can easily go on. Ulla is also solid so it seems to be used for a long time.
This review is about item#39192237.

Related Products