Buy more than* S$200* and get FREE SHIPPING

Insoles That Prevent Injuries Fs-343

4.50 (2)
Material
Cotton, stainless steel, EVA, Cotton, stainless steel, EVA
...see all>
Product Options
ADD TO CART
Size (cm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 0.35 1Pair 1 FS-343 39192291 14.99 SGD
Shipped after 2018-07-03
24.5, 24.5 0.35 1Pair 1 FS-343 39192316 14.99 SGD
Shipped after 2018-07-03
23, 23 0.35 1Pair 1 FS-343 39192282 14.99 SGD
Shipped after 2018-07-03
24, 24 0.35 1Pair 1 FS-343 39192307 32.99 SGD
Shipped after 2018-07-03
25, 25.0 0.35, 0.35 1Pair 1 FS-343 39192325 14.99 SGD
In stock
25.5, 25.5 0.35, 0.35 1Pair 1 FS-343 39192334 14.99 SGD
Shipped after 2018-07-03
26, 26.0 0.35, 0.35 1Pair 1 FS-343 39192343 14.99 SGD
In stock
26.5, 26.5 0.35, 0.35 1Pair 1 FS-343 39192352 14.99 SGD
Shipped after 2018-07-03
27, 27.0 0.35, 0.35 1Pair 1 FS-343 39192361 14.99 SGD
In stock
28, 28.0 0.35, 0.35 1Pair 1 FS-343 39192377 14.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For sole hardening for bicycle
5
From Japan
On 2017-02-10 09:24:19
When riding a bicycle with jogging shoes, since the sole is harder to some extent is easier to use, it is used for hardening sole. It is about 76 g on one side which was used 0.5 mm in thickness, about 61 g here. Because it was easy to bend by the thin as it bent by hand, I think that this product can be used without discomfort as usual for stepping out prevention.
This review is about item#39192352.
Forest work
4
From Japan
On 2016-04-17 20:25:48
It is in an environment where it is easy for you to step out with stubs etc. for forest work. It was very difficult to move because we used wearing heavy work shoes. Shoes were also easy to move as a result of purchasing lightweight items at the same time and fatigue was also alleviated.
This review is about item#39192325.

Related Products