Buy more than* S$200* and get FREE SHIPPING

Oil absorption mat oil Thor The environment consideration type ABURATORU MY-30

4.75 (4)
Mass (g/sheet)
150
Absorbed Amount (L/box)
23
Width (mm)
300
Length (mm)
300
Absorbed Amount
21 (kg / bag)
Color
Gray
Finishing Material
Recycled newspaper, (outer bag) and polypropylene (PP)
Dimension (mm)
300x300x20
Thickness (mm)
20
Shape
Mat Type
TRUSCO Part Number
406-4577
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 MY-30T 40464347 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Press machine working oil bleeding part
4
From Japan
On 2012-05-29 09:09:11
If it is the degree of exudation of hydraulic fluid, it can be used without problems. Since the shape is like a cushion, I can not touch the floor up to the end, so I think that it was easier to use if it was flat up to the end part.
This review is about item#39114537.
Work that can not put oil reservoir. Adsorption of spilled oil.
5
From Japan
On 2012-05-15 15:49:07
It is sufficient performance.
This review is about item#39114537.
Adsorption and cleaning of spilled oil and so on.
5
From Japan
On 2012-02-29 14:41:32
I think that it is probably slightly different from the purpose of use, but when this product was put in a container of water mixed with oil, it was able to remove the oil in the water and be able to process it.
This review is about item#39114537.
Heavy machinery maintenance
5
From Japan
On 2012-01-31 11:34:08
It is comparable to brand-name products. Since it is thick, it can be used on a workbench even when disassembling hydraulic parts. Speaking of greed, it is appreciated if there is 50 sheets.
This review is about item#39114537.

Related Products