Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil absorption mat oil Thor The environment consideration type The tube type ABURATORU MYT-100

4.50 (2)
Outer Diameter (mm)
66
Absorbed Amount (L/box)
47 (L / box)
Absorbed Amount
42 (kg / bag)
Weight (g/pc)
300
Color
Gray
Finishing Material
Recycled newspaper, (outer bag) and polypropylene (PP)
Dimension (mm)
Phi66x1000
Shape
Tube Type
Length (mm)
1
TRUSCO Part Number
406-4534
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 MYT-100T 40464356 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Preventing the flow of oil under the machine
4
From Japan
On 2017-07-26 18:37:34
Workability and effect are satisfied. If possible, I would like you to sell 20 books. If you make it a little cheaper I appreciate it.
This review is about item#40464356.
Oil removal around the machine
5
From Japan
On 2014-04-15 13:55:50
I bought it for trial because the machine oil leak is bad. The feeling I saw was too long? Is it? It was thought that it seems to be useful because it seems to be absorbing the oil in a nice feeling when listening to the impression to the person in the field. It is not a translation that is used in large quantities at once, so it is easy to buy as much as this price.
This review is about item#40464356.

Related Products