Buy more than* S$200* and get FREE SHIPPING

High Performance liquid absorbent ABURATORU MPC-50 The Seat type

4.56 (25)
2015 Trusco Published Pages
4 1976
Width (mm)
500, 500
Length (mm)
400, 400
Color
white, White
Finishing Material
Polypropylene (PP), Polypropylene (PP)
Dimension (mm)
400x500, 400x500
Shape
Sheet type, Sheet type
...see all>
Product Options
ADD TO CART
Absorbed Amount Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Absorbed Amount Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 (L / bag), 22.5 (L / bag) 80, 80 4, 4 406-4526, 406-4526 1Bag(25Sheet) 1 MPC-50T 40464365 65.99 SGD
In stock
11.25 (L / bag), 11.25 (L / bag) 40, 40 2, 2 406-4542, 406-4542 1Bag(25Sheet) 1 MPC50-2T 40464374 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
25 Customer Reviews
The reviews are automatic translation.
It is a company that carries oil, and it is being used to lay it down before spilling it.
4
From Japan
On 2017-11-08 15:35:45
I want the price of one sheet to be a little cheaper. If it is 3 or 5 pieces of individual packaging, it is easy to handle since it is put in the truck as it is.
This review is about item#40464365.
Used when leaking oil
5
From Japan
On 2017-09-12 16:47:43
Absorption is very good, it is very handy because it is easy to use.
This review is about item#39114625.
Wipe off cutting oil, floor cleaning etc.
4
From Japan
On 2017-04-11 13:10:46
Is good. Since the lineup is 2 mm, 4 mm, it is easy to use even if there is 1 mm. Or I think that it is easy to try even when using for the first time if there are set items of about 5 each.
This review is about item#40464374.
When leakage of oil occurs due to breakdown of crane car
5
From Japan
On 2017-02-13 16:55:06
We are using urgently with a neutralizing agent. There are no complaints about flowing elsewhere, and I am very sorry.
This review is about item#40464365.
To oil leakage
4
From Japan
On 2016-05-12 14:38:44
It is the second purchase. Suck it well for the price.
This review is about item#40464365.
Absorption of waste oil
5
From Japan
On 2016-03-11 16:46:08
There is no problem in particular. Even when it mixes with water, it is convenient because it only uses oil. You can burn absorbed words with a stove too. I would like to purchase it next time.
This review is about item#40464374.
Measures against oil leakage during hydraulic equipment disassembly and repair.
4
From Japan
On 2015-09-04 15:30:35
We decided to purchase with oil absorption amount against price. Because it is a sheet it can be used to wipe so purchased with Hashimoto cross / HO - 200 and set. For large amounts of oil, HO - 200 is more effective. Both will be 90 L / box, but the price will be about twice the price of Abra Taor.
This review is about item#39114616.
Used for oil leakage countermeasure during insulating oil treatment and oil leakage treatment of vehicles
4
From Japan
On 2015-08-08 23:58:26
The price side, the use situation is also no problem in particular. Please use it again when it runs out.
This review is about item#40464374.
Lifting oil absorption of oil water separation
5
From Japan
On 2014-05-20 23:30:56
We purchased this time for floating oil absorption of oil water separation. It's been a week or so, but it seems good to absorb only oil.
This review is about item#40464374.
Removing oil floating on water-soluble cutting oil
3
From Japan
On 2014-03-15 13:22:14
It smokes oil firmly. The water run is good.
This review is about item#39114616.

Related Products