Buy more than* S$200* and get FREE SHIPPING

High Performance liquid absorbent ABURATORU MPCA-54 The Seat type

4.29 (7)
2015 Trusco Published Pages
4 1978
Width (mm)
500, 500
Length (mm)
400, 400
Weight (g)
80, 80
Color
Gray, Gray
Finishing Material
Polypropylene (PP), Polypropylene (PP)
Dimension (mm)
400x500, 400x500
Shape
Sheet type, Sheet type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Absorbed Amount Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Absorbed Amount Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
406-4569, 406-4569 22.5 (L / bag), 22.5 (L / bag) 4, 4 1Bag(25Sheet) 1 MPCA-54T 40464383 74.99 SGD
In stock
406-4551, 406-4551 11.25 (L / bag), 11.25 (L / bag) 2, 2 1Bag(25Sheet) 1 MPCA54-2T 40464392 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Oil leakage emergency treatment
3
From Japan
On 2017-10-19 08:30:00
It is not used yet because it is used for emergency use. It is easy to use if it is in about 10 sheets, dividing into small pieces and entering the bag.
This review is about item#40464392.
Car maintenance
4
From Japan
On 2017-07-27 15:49:52
Although adsorption is nice, COSPA is not good I can not say that it is a bit cheaper.
This review is about item#40464392.
When changing oil
4
From Japan
On 2012-06-13 14:37:37
Because it absorbs spilled oil and splashed oil firmly, it is useful. I wish I could wish the price was a little cheaper.
This review is about item#39114634.
Decomposition of cylinder, overhaul
5
From Japan
On 2012-05-13 09:31:23
I feel better adsorption of oil than the one I have used so far, so I do not have too much oil, I will sorry it will be adsorbed on a wide surface as it is a spilling work even if I put a tray by all means.
This review is about item#39114634.
Replacement work of machine tools
5
From Japan
On 2012-05-03 08:40:38
Until now, I used cotton-like adsorbing mat and it got pulled out and stuck, making it difficult to handle, but this product was easy to wipe away and it was good. Adsorption of oil was also good.
This review is about item#39114634.
Adsorption of hydraulic oil outdoors
5
From Japan
On 2012-04-22 11:13:48
Even with oil mixed with rainwater, it picks up almost oil and sucks it, so it is saved.
This review is about item#39114643.
Machine oil removal
4
From Japan
On 2012-03-01 15:51:47
It is recommended because it will suck oil well.
This review is about item#39114643.

Related Products