Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery

3.19 (81)
Voltage (V)
9
Type
9V TYPE (ALKALINE)
Dimension (mm)
About 48 x about 17 x about 27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6LR61 9V 39114756 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 28
4 star 9
3 star 16
2 star 6
1 star 22
Review Rating: 3.19
81 Customer Reviews
The reviews are automatic translation.
For testers
5
From Japan
On 2017-12-20 22:10:56
I am using it for a slightly old KENWOOD tester. No problem.
This review is about item#39114756.
Used for batteries for electric elecco
5
From Japan
On 2017-12-11 18:52:25
With no problem · It is inexpensive to use and high performance Also we will use it.
This review is about item#39114756.
Preliminary minutes
5
From Japan
On 2017-11-06 08:03:24
Although cost performance is good, I will confirm in the future how much it can be used.
This review is about item#39114756.
For fire alarm
3
From Japan
On 2017-10-02 20:09:08
Though the thing which I purchased earlier became a recall of the leak, I hesitated, but I will try again.
This review is about item#39114756.
Instrument Battery
3
From Japan
On 2017-10-02 16:12:27
Although Monotaro 's battery is always worrisome, color and design are hesitant with a cheap image. AA has capacity loss, but this has lasted long.
This review is about item#39114756.
Long-term custody
2
From Japan
On 2017-09-28 16:58:38
Purchased two pieces in 2014/8. Three years passed with a new article unopened state. I tried to use it and one where it took out leaked liquid. (Cool dark place storage) until report.
This review is about item#39114756.
Checker for temperature measurement
5
From Japan
On 2017-09-08 14:57:53
Once I bought it for a test, although the price is cheap, I am quite satisfied with what I had bought before.
This review is about item#39114756.
I use it for a cordless microphone to be used for a host or a lecture at a conference or an event.
5
From Japan
On 2017-08-24 16:20:22
It is cheap and convenient to exchange easily without worrying about battery exhaustion. Manufactured goods are also good, but this is enough when used frequently.
This review is about item#39114756.
For non-contact thermometer
3
From Japan
On 2017-08-17 20:39:17
I feel that holding is a little bad. Just because the price is cheap, it feels like using here.
This review is about item#39114756.
It is used for measuring instruments.
5
From Japan
On 2017-07-18 05:10:08
Although it is using the measuring equipment in the work related to electricity, it does not have any problem at the moment so far, I think that holding the battery is about as much as I am concerned but I think that the possession will also change with the experience of using AA 3 AA I will.
This review is about item#39114756.

Related Products