Buy more than* S$200* and get FREE SHIPPING

Apparatus Equipped With Straight Tube Led Lamp Bamboo Hat Shape for 2 Lights

Caution
Please use the Toshiba straight tube base light as a set with the Toshiba straight tube lamp. Always use together with a compliant dimmer control device when dimmering light. Individual off timing during dimmer control lower limit may vary depending
Light Color
Day white color
Luminous Flux (Lm)
(Appliances) 4570
Light Source Lifespan
40,000 Hours
Energy Efficiency (Lm/W)
81.6
Recommended Lamp
LDL40T/N/25/24
Color Temperature (K)
5000
Power Consumption (W)
57(100V)/56(200V)
Voltage (V)
100 - 242
Weight (kg)
2.4
Material
Body: CGC REFLECTOR SHADE :CGC
Specification
With early illumination compensation function, dimming is available (dimmer not included), integrated power supply unit
Accessories
LDL40T N/25/24 (DAY WHITE) 2 LIGHT
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 LEDT-42107NK-LDJ 40434712 -
Discontinued
[x]
ADD TO CART

Related Products