Buy more than* S$200* and get FREE SHIPPING

Kokuyo Statistics Notebook

5.00 (2)
Material (cover)
70% recycled pulp
Rule Width (mm)
6
Ruled Line
SixTatekei
Paper Quality
Yes stacking medium-sized dish with partition Backed lock function.
Number of Lines
Line 35
Whiteness (%)
About 70 (ISO)
Dimensions (Vetical x Horizontal) (mm)
252x179
Number of Sheets
40 sheets
Size
No. 6 (semi-B5)
Specification
No string bind
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 Bruno -4V 39115912 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-02-25 16:01:04
It is hard to obtain as well as other people. Although I attempted to get ordered from the manufacturer, it was a system that I tried to purchase. I do not feel stress when purchasing from Monotaro. But because it is an analog item, I am worried that it will be discontinued and this time it is 30 orders.
This review is about item#39115912.
Manufacturing record of product
5
From Japan
On 2017-01-20 08:17:47
It is saved because the stationery shop sells very hard.
This review is about item#39115912.

Related Products