Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scissors, Fit Cut Just Grip

4.00 (1)
Blade Length (mm)
65
Materials (Blade)
High carbon stainless
Plate Thickness (mm)
1.8
Material (Body)
Resin (grip: ABS + TPE)
Color
White / Blue
Length (mm)
182
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-165AF 39115937 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting paper such as opening for office use
4
From Japan
On 2016-04-22 10:45:22
Although it can cut well, the contact pressure between the blades is strong and it is difficult to cut. NON-STICK of the same PLUS is easier to use. I could not find it, so I bought it, but I failed to shoot.
This review is about item#39115937.

Related Products