Buy more than* S$200* and get FREE SHIPPING

Jet Stream 4&1

Color (Body)
Silver
Refill
SXR-80-07
Ball Tip Diameter(mm)
0.7
Ink Color
Black / red / blue / green
Mechanism
Knock type
Core Diameter (mm)
0.5
Weight (g)
23.6
Overall Length (mm)
148.8
Thickness (mm)
18.5
Shaft Diameter (phi mm)
13.7
Material
Axis: Play ABS + painting (rubber grip) clip: SK material
Specification
Sharp eraser S
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSXE510007.26 39115946 10.45 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products