Buy more than* S$200* and get FREE SHIPPING

Multi Function Pen, PURE MALT Jetstream 4 and 1

4.67 (6)
Color (Body)
Black
Refill
SXR-80-07
Ball Tip Diameter(mm)
0.7
Ink Color
Black / red / blue / green
Mechanism
Knock type
Core Diameter (mm)
0.5
Weight (g)
25.2
Overall Length (mm)
148.7
Thickness (mm)
18.5
Shaft Diameter (phi mm)
13.7
Material
? ABS resin + painting (reworked barrel of whiskey after aging) tree
Specification
Sharp eraser S, with case (Box for 3005)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSXE520050724 39115955 23.73 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Meeting memo etc.
3
From Japan
On 2016-10-20 00:23:40
The jet stream is the 5th one, but unfortunately the black ink is faint in this individual. I erased the comfort of writing that was the life of the jet stream. Put another ink in use.
This review is about item#39115955.
Clerical work
5
From Japan
On 2016-07-06 18:16:26
There is no problem, feeling of use is good.
This review is about item#39115955.
It's easy to write and the best.
5
From Japan
On 2016-05-18 14:57:52
It's easy to write and the best. The price is also cheap and I use a lot even for private use. It is also very popular for gifts. Because I live in the US area, Japanese made a good reputation, but this pen is pleasing, especially when it is cheap.
This review is about item#39115955.
I use it when meeting with customers
5
From Japan
On 2015-12-07 15:04:28
I am happy with the feeling that it is easier to hold and has a smooth and easy to use taste and is a bit luxurious
This review is about item#39115955.
General office work
5
From Japan
On 2013-05-17 19:04:32
I think that the writing taste of Mitsubishi Pencil's jet stream products is the best in comparison with other companies' products, so I think that there is something more pricey in red and black + sharp because there is no need for any color
This review is about item#39115955.
Office work
5
From Japan
On 2013-04-26 13:09:19
Very good use. It looks also luxurious, it is very wonderful. Amazon is cheaper and the shipping cost is also free.
This review is about item#39115955.

Related Products