Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Shaft Diameter phi x Total Length) (mm) Weight (g) Ink Ball Tip Diameter(mm) Ink Color Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Shaft Diameter phi x Total Length) (mm) Weight (g) Ink Ball Tip Diameter(mm) Ink Color Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Oil-based ink 0.7 Red 2 1PC 1 SE7.15 39115982 0.99 SGD
Shipped after 2018-05-28
2.3x67.2 1.1 - - Blue - 1PC 1 SE7.33 87102032 0.99 SGD
Shipped after 2018-05-28
- - Oil-based ink 0.7 Black 2 1PC 1 SE7.24 39115973 0.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Ballpoint pen replacement core
3
From Japan
On 2017-12-18 01:16:06
We adopted it compared with replacement core of other company's products. There are times when ink is bad when printing on paper in the vertical direction such as a wall.
This review is about item#39115973.
Writing utensils
5
From Japan
On 2017-06-06 10:28:50
There is not putting it in the neighborhood stationery shop etc., it is very helpful.
This review is about item#39115973.
For writing
5
From Japan
On 2015-10-14 06:48:43
Used for name pens. I was surprised at the smoothness from the beginning of writing and it was a good shopping with a price It is no problem at all.
This review is about item#39115973.
Replacement core of multifunction pen
3
From Japan
On 2013-12-01 19:57:29
Compatible with pilot oil ballpoint pen refill BRF 8 07. The size is the same. Because pilot's price is high, I have used it here. It is not inferior.
This review is about item#39115982.

Related Products