Buy more than* S$200* and get FREE SHIPPING

2 WAY Dust Catcher Anti Static Type

5.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
30x30x140 (when using / 195)
Material (Brush Part)
PP, nylon (gap for / nylon)
Weight (g)
About 40
Material (Body)
ABS
Color
Pearl Pink
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JCL-HC6PP 39115754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning office equipment
5
From Japan
On 2014-07-29 11:06:56
We can get better dust than we thought. Very useful
This review is about item#39115763.
Cleaning the keyboard for PC and the same case
5
From Japan
On 2013-05-16 17:32:07
Dust is easy to take out, it is light and easy to use. I use something like a comb to remove the dust attached to the brush (large), I hope it comes with a dedicated exclusive.
This review is about item#39115763.

Related Products