Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non-contact type calibration phase detector

5.00 (1)
Purpose
Checking of the open phase and calibration phase of 3-phase AC power supply
Measured Conductor Diameter
Finishing outer diameter phi2.4-30 mm coated electric wire
Frequency (Hz)
45 - 65
Conformity Standard
IEC61010-1 CAT.[IV] 600V, CAT.[III]1000v
Functions
Auto power off (It turns off automatically when voltage is not detected for about 5 minitues.Release is not allowed.)
Continuous Opreration Time (hours)
About 65 (Power ON, Standby status)
Working Voltage (V)
AC75-1000 (sine waves, continuous)
Measurement Method
Electrostatic induction
Cable Length (m)
About 0.8
Power
ALKALINE 9V BATTERY 6LR61 (6LF22, 1604A) x 1
Weight (g)
About 375
Dimension (mm)
72x128x46
TRUSCO Part Number
406-9919
Accessories
Carrying pouch (C-KS2)/ Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS2 39116007 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to prevent reverse phase.
5
From Japan
On 2013-09-04 13:12:05
It is used to prevent reverse phase. It can be used sensuously, there is no need to read the instruction manual. Moreover, it can be safely used without causing electric shock. We are considering purchasing for the work company that performs the installation work.
This review is about item#39116007.

Related Products