Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

881 KaKuDa Winter Coat

4.67 (3)
Padding (g)(Sleeve)
80
Padding (g)(Body)
160
Fabric
Dobby
Specification
Collar bore removable, shoulder pad-filled, plated front zipper, hook and loop fastener cuff adjustment, left sleeve pen pocket, inside pocket, large hood removable(helmet supported)
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Name Print Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Name Print Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 68 61 142 4L Black - 90 1PC 1 881 39116357 139.99 SGD
Shipped after 2018-06-28
88 64 57 134 LL Black - 90 1PC 1 881 39116332 139.99 SGD
Shipped after 2018-06-27
92 68 63 146 5L Black - 90 1PC 1 881 39116366 139.99 SGD
Shipped after 2018-06-28
92 68 63 146 5L SilverGray - 22 1PC 1 881 39116305 139.99 SGD
Shipped after 2018-06-28
85 62 55 130 L SilverGray - 22 1PC 1 881 39116262 139.99 SGD
Shipped after 2018-06-27
85 62 55 130 L Navy Blue - - 1PC 1 881 39116201 139.99 SGD
Shipped after 2018-06-27
90 66 59 138 3L Navy Blue - - 1PC 1 881 39116226 139.99 SGD
Shipped after 2018-06-27
85 62 55 130 L Black - 90 1PC 1 881 39116323 139.99 SGD
Shipped after 2018-06-27
83 60 53 126 M SilverGray - 22 1PC 1 881 39116253 139.99 SGD
Shipped after 2018-06-27
92 68 61 142 4L Navy Blue - - 1PC 1 881 39116235 139.99 SGD
Shipped after 2018-06-27
90 66 59 138 3L Black - 90 1PC 1 881 39116341 139.99 SGD
Shipped after 2018-06-27
90 66 59 138 3L SilverGray - 22 1PC 1 881 39116287 139.99 SGD
Shipped after 2018-06-27
88 64 57 134 LL SilverGray - 22 1PC 1 881 39116271 139.99 SGD
Shipped after 2018-06-27
88 64 57 134 LL Con Not possible 10 1PC 1 881 39116217 139.99 SGD
In stock
83 60 53 126 M Black - 90 1PC 1 881 39116314 139.99 SGD
Shipped after 2018-06-27
92 68 61 142 4L SilverGray - 22 1PC 1 881 39116296 139.99 SGD
Shipped after 2018-06-28
92 68 63 146 5L Navy Blue - - 1PC 1 881 39116244 139.99 SGD
Shipped after 2018-06-28
83 60 53 126 M Navy Blue - - 1PC 1 881 39116192 139.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When riding a motorcycle
5
From Japan
On 2017-12-05 04:19:51
It is warm, many pockets are very convenient. It is awesome at the time of bike.
This review is about item#39116366.
Site management of the construction industry
4
From Japan
On 2016-12-16 07:25:05
It is surprisingly light, easy to move and warm, so I am satisfied.
This review is about item#39116253.
When going out.
5
From Japan
On 2015-11-21 14:27:55
It is warm. It's pretty good!
This review is about item#39116357.

Related Products