Buy more than* S$200* and get FREE SHIPPING

882 KaKuDa Cold Proof Blouson

Padding (g)(Sleeve)
80
Padding (g)(Body)
160
Fabric
Dobby
Specification
Collar bore removable, shoulder pad-filled, plated front zipper, hook and loop fastener cuff adjustment, left sleeve pen pocket, inside pocket
...see all>
Product Options
ADD TO CART
Chest Measurement (cm) Size Color Name Print Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size Color Name Print Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138 3L Con Not possible 10 72 66 59 1PC 1 882 39116393 129.99 SGD
Shipped after 2018-01-24
134 LL Con Not possible 10 70 64 57 1PC 1 882 39116402 129.99 SGD
In stock
126 M Con Not possible 10 66 60 53 1PC 1 882 39116375 -
N/A
[x]
138 3L Black - 90 72 66 59 1PC 1 882 39116515 139.99 SGD
Shipped after 2018-01-24
142 4L Navy Blue - - 74 68 61 1PC 1 882 39116411 139.99 SGD
Shipped after 2018-01-25
142 4L Black - 90 74 68 61 1PC 1 882 39116533 139.99 SGD
Shipped after 2018-01-24
126 M Black - 90 66 60 53 1PC 1 882 39116497 139.99 SGD
Shipped after 2018-01-24
138 3L SilverGray - 22 72 66 59 1PC 1 882 39116463 139.99 SGD
Shipped after 2018-01-24
130 L SilverGray - 22 68 62 55 1PC 1 882 39116445 139.99 SGD
Shipped after 2018-01-25
126 M SilverGray - 22 66 60 53 1PC 1 882 39116436 139.99 SGD
Shipped after 2018-01-24
134 LL SilverGray - 22 70 64 57 1PC 1 882 39116454 139.99 SGD
Shipped after 2018-01-24
146 5L SilverGray - 22 74 68 63 1PC 1 882 39116481 139.99 SGD
Shipped after 2018-01-25
130 L Black - 90 68 62 55 1PC 1 882 39116506 139.99 SGD
Shipped after 2018-01-24
134 LL Black - 90 70 64 57 1PC 1 882 39116524 139.99 SGD
Shipped after 2018-01-25
130 L Navy Blue - - 68 62 55 1PC 1 882 39116384 139.99 SGD
Shipped after 2018-01-24
146 5L Navy Blue - - 74 68 63 1PC 1 882 39116427 139.99 SGD
Shipped after 2018-01-25
146 5L Black - 90 74 68 63 1PC 1 882 39116542 139.99 SGD
Shipped after 2018-01-24
142 4L SilverGray - 22 74 68 61 1PC 1 882 39116472 139.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products