Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toolbox With Drawer

2.00 (6)
Inner Tray Dimensions (Width x Depth x Height)(mm)
465 x 200 x 46 (to a handle/ 72)
Material (inner tray)
Reinforced PP
Material (Body)
Reinforced PP, steel
Accessories
Middle plate with a handle
...see all>
Product Options
ADD TO CART
Drawer Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Number of Drawers Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawer Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Number of Drawers Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382x200x38 497x253x230 1 4.93 Two-step 1PC 1 TRD-TC2 39118107 -
Discontinued
[x]
382x200x38 497x253x289 2 6.6 3-Stage 1PC 1 TRD-TC3 39118116 -
Discontinued
[x]
382 x 200 x 38 (bottom/ 382 x 200 x 110) 497x253x407 3 9.53 4 steps 1PC 1 TRD-TC4 39118125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 3
Review Rating: 2.00
6 Customer Reviews
The reviews are automatic translation.
Agricultural machine business trip repair
2
From Japan
On 2016-04-22 21:14:57
The locking mechanism is too casha When the car arrives at the scene on the car, the second from the bottom and the bottom has popped out Now it is preventing the packing and it may be only my own
This review is about item#39118125.
Used as a portable tool box for bringing into the pit of the race site
2
From Japan
On 2016-03-08 22:09:04
When the lid closes, "Bakki" and the nail are caught on the plastic drawer lock button. And drawer locks are so sweet that drawers may be opened. I'd like to bend the nail a bit and use it, but I can not help it with the button's glitter. I was thinking about a relatively light thing because I use plastic parts, it is quite heavy. There is capacity, it is a cool tool box.
This review is about item#39118116.
Jig
5
From Japan
On 2014-10-06 20:36:06
It feels nice.
This review is about item#39118125.
Business trip tool
1
From Japan
On 2014-09-03 20:34:01
In the week after use, the drawer at the bottom, the lock ceased. Since it has a divider plate, it can not be returned. The same items were sold at 6000 yen at the tool shop in Osaka, Nihonbashi.
This review is about item#39118125.
Maintenance
1
From Japan
On 2013-04-20 19:21:08
It is almost the same opinion as those who have already been reviewed. When I tried to install it from the locked state on the contrary to the appearance, all of the slide racks were in a grand opening state. When I noticed that it was sold at a price cheaper than 3,000 yen elsewhere, I thought that honest shimatta (TT) / ~ ~. Even if you check with the lock mechanism in the state without putting things inside, it is considerably poor construction, and moving by tray with hands is very unreliable with the feeling that it is likely to jump out with the rock and the rock now. Although I wanted to return it honestly, I gave up because the tray arbitrarily hit other things, and the scratch dent stuck with tray's arbitrary open incident. Currently it is in a state that it winds a simple lashing belt and does not jump during transportation. I hope the improvement intensely just as I like the concept very much.
This review is about item#39118125.
For maintenance
1
From Japan
On 2012-05-09 20:19:31
Because of the initial malfunction, I returned to the return inspection but returned almost without any change, the upper shelf will drop off and the upper two slide shelves will not lock or open without permission during the movement and tool scattering. Is it because of the poor wearing of resin and iron plate? It was the lowest one I bought in a monotaro. Since it can not be helped, I will fix it myself and use it. You can not buy it for over-the-counter sales. By the way, it was not possible to use it for 16 days from returned goods until receipt. Far from receiving nothing about receipt, there was no correspondence about what was repaired in the packaging, just sent back? I wanted to doubt it was a splendid work.
This review is about item#39118125.

Related Products