Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Bottom Diameter (mm) Capacity (ounce) Caliber (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Diameter (mm) Capacity (ounce) Caliber (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 205ml 72 79 205 1Pack(50PC) 1 205ml 39119367 4.99 SGD
In stock
48 5 66 73 150 1pack(50pc) 1 150mL 24765362 2.99 SGD
In stock
36 2 51 50 60 1pack(50pc) 1 60mL 24765344 2.99 SGD
Shipped after 2018-07-03
40 3 56 57 90 1pack(50pc) 1 90mL 24765353 2.99 SGD
In stock
63 12 90 108 400 1pack(50pc) 1 400mL 24765378 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 120
4 star 34
3 star 16
2 star 5
1 star 4
Review Rating: 4.46
179 Customer Reviews
The reviews are automatic translation.
For various applications
3
From Japan
On 2018-06-17 22:52:16
I bought a free coupon. Because it is disposable, it is cheap and cheap, is not it?
This review is about item#39119367.
When painting
5
From Japan
On 2018-06-14 01:04:03
Purchased because coupons were out. cheap. Used for adjusting the density of the paint, brush washing and so on. The size is just fine and it is wonderful.
This review is about item#39119367.
As paint in paint
4
From Japan
On 2018-06-12 08:56:24
I use it for disposable paint. Although it does not feel that it seems that it seeps out a little as compared with expensive one, it is not a problem to that. I will also purchase it.
This review is about item#39119367.
Green tea between works
5
From Japan
On 2018-06-10 22:14:49
I did a cup of tea several times in about 10 people but I do not feel a waste even if I throw it away every time. Thank you for setting cheap price.
This review is about item#39119367.
I used it for maintenance of the scuba.
5
From Japan
On 2018-06-03 14:48:07
When painting it all, I put paint and used it for blending, but it was able to be used without problems.
This review is about item#39119367.
When hydrating
5
From Japan
On 2018-05-30 11:31:17
Cheap! ! That is the best decisive factor. We can choose various sizes and offer it at this cheap price. It is a dish of surprise.
This review is about item#39119367.
When hydrated
4
From Japan
On 2018-05-30 08:58:34
It is enough if you drink a cold drink. I think that it is economical unless it is repeated use or hot beverages.
This review is about item#39119367.
President, senior managing director, will drink guests.
1
From Japan
On 2018-05-22 10:41:18
It leaks. I have purchased it many times, but I will leak this time.
This review is about item#39119367.
I will put drinks and yoghurt etc. when eating
5
From Japan
On 2018-05-22 07:33:54
It is just right that it enters 150 ml. Since it only enters 90 ml or 205 ml if it is 100, I thought that I wanted something about that middle.
This review is about item#24765362.
I will give a drink to the boutique customers!
5
From Japan
On 2018-05-20 15:19:06
I am buying it in repeat when the monotaro brand becomes cheaper. The size of 150 ml slightly small is easy to use, thick and also solid, Cospa is also good, I want to repeat from now on!
This review is about item#24765362.

Related Products