Buy more than* S$200* and get FREE SHIPPING

MD Wall Corner for Air Conditioner Caps, For Indoor Use

5.00 (2)
Purpose
Removal of indoor wall penetrations
Dimensions J (mm)
20
Dimension F (mm)
15
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo white
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Material Dimension K(mm) Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Material Dimension K(mm) Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 108 Rigid polyvinyl chloride resin 151 27 75 146.5 70 73.5 177 1PC 1 MWM-75-L-W 39117802 11.99 SGD
In stock
90 113 Rigid polyvinyl chloride resin 151 27 85 146.5 75 78 177 1PC 1 MWM-85-W 39117827 13.99 SGD
In stock
80 98 Rigid polyvinyl chloride 124 26 75 126 70 73.5 150 1PC 1 MWM-75-S-W 39117811 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner wiring hidden
5
From Japan
On 2017-05-12 16:08:38
Even amateurs can install cleanly unless they even make measurements.
This review is about item#39117827.
processing
5
From Japan
On 2015-03-01 16:15:20
I am satisfied.
This review is about item#39117811.

Related Products