Buy more than* S$200* and get FREE SHIPPING

Indoor Slim Duct

Caution
Corner parts are required for both edge. (MF-85 requires dedicated joint MFJ). Use joint with combination of corner parts.
Purpose
Universal joint
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo White
Length (mm)
1000
Material
PE+EVA
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 92 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF-85-W 39117933 19.99 SGD
Shipped after 2018-01-23
65 75   1PC 1 MF-75-W 39117915 15.99 SGD
In stock
ADD TO CART

Related Products