Buy more than* S$200* and get FREE SHIPPING

MD Flat Corner 90 Degree, For Indoor Use

4.67 (3)
Purpose
Flat 90degree bends
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo white
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
124 75 90 Rigid polyvinyl chloride resin 1PC 1 MK-85-W 39117976 11.99 SGD
In stock
114 70 80 Rigid polyvinyl chloride 1PC 1 MK-75-W 39117967 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air conditioner wiring hidden
5
From Japan
On 2017-05-12 16:08:05
Even amateurs can install cleanly unless they even make measurements.
This review is about item#39117976.
Interior cover for air conditioner piping
5
From Japan
On 2016-02-05 14:40:38
As expected Trita · · · ^ ^
This review is about item#39117967.
Cosmetic of refrigerant pipe
4
From Japan
On 2013-07-04 13:33:39
Inuba's things are well done
This review is about item#39117967.

Related Products