Buy more than* S$200* and get FREE SHIPPING

MD Out Corner 90 degree for Indoor Use

5.00 (1)
Purpose
Elevation surface outer bends 90 degree
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo white
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109 75 90 Rigid polyvinyl chloride resin 1PC 1 MCO-85-W 39117994 11.99 SGD
In stock
103 70 80 Rigid polyvinyl chloride 1PC 1 MCO-75-W 39117985 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner wiring hidden
5
From Japan
On 2017-05-12 16:07:38
Even amateurs can install cleanly unless they even make measurements.
This review is about item#39117994.

Related Products