Buy more than* S$200* and get FREE SHIPPING

MD Elevation Surface In Corner 90 Degree, For Indoor Use

5.00 (1)
Purpose
Elevation surface inner bends 90 degree
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo white
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 75 90 Rigid polyvinyl chloride resin 1PC 1 MCI-85-W 39118012 11.99 SGD
In stock
92 70 80 Rigid polyvinyl chloride 1PC 1 MCI-75-W 39118003 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping concealed
5
From Japan
On 2017-05-12 16:01:01
Even amateurs can install cleanly unless they even make measurements.
This review is about item#39118012.

Related Products