Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Duct Wall Corner

5.00 (2)
Purpose
Penetration part on joist and wall edge.
Dimensions C (mm)
141
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo White
Material
Rigid polyvinyl chloride resin
Compatible
AC-67/75/100, WC-60N / 65N / 75N, the following products: height 10mm other collar outer diameter phi130mm following + collar
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
201 to 257 68 73.5 207 to 263 85 80   1PC 1 MWS-75-L-W 39118046 14.99 SGD
In stock
203 to 260 73 78 209 to 266 90 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MWS-85-W 39118055 18.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Indoor cover
5
From Japan
On 2015-04-19 21:57:18
I always use this. Horizontal, left Horizontal Piping When piping, it is optimum for hiding holes and piping, so if you are away from the wall you can not hide in normal SP, so ... so far this is the only one. It is a little more expensive (my purchase), so I would like to purchase it throughout the year when it will be cheaper about 100 yen.
This review is about item#39118046.
AC internal piping concealment
5
From Japan
On 2013-05-15 13:08:30
Easy to install
This review is about item#39118046.

Related Products