Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slim Duct Md, For Indoor Use

4.50 (2)
Purpose
Piping decorative cover for indoor use
Operating Temperature Range (deg C)
-20 to 60 (product surface temperature)
Color
Neo white
Length (mm)
2000
...see all>
Product Options
ADD TO CART
Material Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rigid polyvinyl chloride resin 70 85 1PC 1 MD-851-W 39118073 41.99 SGD
In stock
Rigid polyvinyl chloride 65 75 1PC 1 MD-751-W 39118064 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioner wiring hidden
5
From Japan
On 2017-05-12 16:01:49
Even amateurs can install cleanly unless they even make measurements.
This review is about item#39118073.
Interior cover for air conditioning piping
4
From Japan
On 2015-03-27 07:59:09
There is also a width and you can go with this for normal use
This review is about item#39118064.

Related Products