Buy more than* S$200* and get FREE SHIPPING

Tool Box

2.60 (10)
Caution
* Do not put more than 50kg when transfer.
Inner Tray Dimensions (Width x Depth x Height)(mm)
465x200x46 (hand up / 72)
Drawer Dimensions (Width x Depth x Height)(mm)
Separately BOX (Tool Chest): B / 390x215x65, C / 390x215x135, D / 400x215x275
Material (inner tray)
Reinforced PP
Body Dimensions (Width x Depth x Height) (mm)
510x300x890
Dimensions (Width W x Depth D x Height H) (mm)
Separately BOX (Tool Chest): A / 495x254x225, B / 495x254x180, C / 495x254x180, D / 520x320x440 (BOX only / 305)
Body Weight (kg)
18.7
Withstand Load (kg)
13 (bearing rail portion)
Material (Body)
Reinforced PP, steel
Weight (kg)
Separately BOX (Tool Chest): A / 2.84, B / 5.49, C / 4.4, D / 5.97
Accessories
Have dirty inner plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRD-TC5 39118134 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 5
1 star 1
Review Rating: 2.60
10 Customer Reviews
The reviews are automatic translation.
Equipment installation work
2
From Japan
On 2015-12-20 21:28:01
Handle which is also to expand and contract was broken. Since the handle was made likely to break at the time of unpacking Although it used to lighter by removing one of the tool box in the middle It broke in three months position. Although I thought that after all because I look at the other person review of Price is only to shock price. Since the heavy and put a tool I think that it is better to not put the tool.
This review is about item#39118134.
Organizing business trip tool
2
From Japan
On 2015-06-10 18:44:12
Moving at a car pointing a long stick to the open stop of the drawer, it can no longer be locked cracked plastic part. Only in very sorry it was used the first day. Although usability is good to have more space, the other also the break soon? I would suspect. Maybe you do not buy again.
This review is about item#39118134.
Snowplow maintenance, etc.
2
From Japan
On 2015-04-22 19:10:18
Case lock is not. Making is not easy to open an alternative to one shot rock and through the shaft from above. Yourself than but so was be equipped with some ingenuity. The difficult or is has become a foe that each case can be separated? . Also, stretch and rattling many become anxiety there is the carrier handle to the top. Advantages and disadvantages I knew because it wanted from the front had been confirmed spot in the hardware store. I was not hesitant at 18000 yen or more of the price range. This was purchased became so 17000 yen bill in the campaign. But still considerable thought. I think that to immediately purchase that it is 15000 yen position.
This review is about item#39118134.
Use in field work place at all times in the vehicle
4
From Japan
On 2014-11-16 17:07:02
Work in the field can be organized of the tool can be smoothly.
This review is about item#39118134.
Maintenance tools, etc. Circuit
3
From Japan
On 2014-04-15 14:26:34
It is very convenient in the biggest advantage is the first to move. The idea was ordered because the best of. Advantage Than carry suffers from a really convenient tool box is to move This is useful stuff. It is that you put a set of tooling to luggage basis. Drawer under are not only put things rough There is a limit Balance bad and gain a certain degree of tool Weight is they will be limited to the top of the drawer. Shortcoming If it about two weeks was taken suddenly handle the move to use (Plastic handle) is cracking tools scattered on the road I purchased another single, but would have it also cracks We want to strengthen this point. There is also the but was also described to the rear earlier are concentrated at the top When you have gained in the car is necessary to take measures, such as the balance is easy fixed fall bad There is a place to stab the bar of the lid stop That would open would missing in weight I think if it is improved with the best there is a good tool box
This review is about item#39118134.
Mobile tool box for bike maintenance
2
From Japan
On 2014-04-11 10:10:30
Advantage I purchased a very convenient. I very useful, but I be more common of the three-stage at the upper part to carry If there is selectivity it should be noted that I think good. Shortcoming As it is two in both it has currently 2 Kitchen had been comments towards the eve Possession is cracked suddenly when you are carrying luggage Possession important tool will be scattered on the road is currently unavailable For improved reinforcement (for example, metal Possession (handle)) I want measures goods. Because a good idea of ​​products because a little is good even up price We want to develop a high-quality tool box.
This review is about item#39118134.
Organization of tooling (put in the room)
4
From Japan
On 2013-10-09 18:27:26
I think a more user-friendly if there is a partition is good in each tray or box.
This review is about item#39118134.
Machine maintenance business trip work
1
From Japan
On 2012-07-26 15:25:03
I wrote last time but it was not reflected in the review. I think that it is not convenient to write it as inconvenient I think that this thing never will be purchased again personally. First of all, returned goods by paint peeling, hinge distortion at the time of goods arrival. Then after a new item arrives again and it has been used less than a month, the possession comes off and the tool gets caught on the road. Look closely, the shaft part of the handle is broken, making it impossible to repair. The color, design and idea are very good, but the durability is remarkably low. Since it may be a bit higher, I want you to sell things without mistakes. I bought a lot of things around in order to change the tool box, so it was a shock.
This review is about item#39118134.
Maintenance work
2
From Japan
On 2012-07-10 17:10:32
After purchasing this product, there is a distortion of the hinge first and "exchange" (which we responded quickly to Mr. Monotaro like) stands for one month after its replacement, but the hand has broken and the tool box itself holds There is no state and it is unusable. There is no locking mechanism in the drawer, the rattle and the tool slides out at the moment. I regret that employees also bad reputation (broken, sweetness of withdrawal etc) buy cheap items. I do not think I will buy the next one.
This review is about item#39118134.
Storage of products, machinery and supplies to be used for repair
4
From Japan
On 2012-03-15 00:19:04
Easy to classify, because it is made firmly less worry about breakage. However, because it weighs up by that much, if it is a place where you can roll and carry it, it is only hard to raise and lower from the car, but if you do not go and carry it, it will be a hard work in a bad place. Also at the beginning I wrote that classification was easy, but I would like you to weight the storage as much as possible.
This review is about item#39118134.

Related Products