Buy more than* S$200* and get FREE SHIPPING

Bike Hanger

4.20 (5)
Hook Dimension(mm)
(Wall-hook center distance) 310, (inside width) 60
Withstand Load (kg)
(Due to the structure of the wall) up to 20
Weight (kg)
1.2
Dimension (mm)
(Body only) (deployment) 370x370x150 / 200 (including lower hook) (when folded) 370x370x85
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420-2203-01 39118335 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Store bike
2
From Japan
On 2016-11-05 21:06:22
When fixing screw is weak, when screwing with screw with electric power tool, all three screw threads have been purchased, newly purchased another screw and installation is completed. After that, used without problems. I am worried that the screws can withstand the weight of the motorcycle from now on. Because it is installed in the garage, it is a concern whether it will come in contact with the private car by accident by fall
This review is about item#39118335.
Organizing the bicycle
5
From Japan
On 2016-11-01 14:54:32
It is making it sturdy. You can keep a motorcycle (bicycle) safely.
This review is about item#39118335.
Bicycle rack
5
From Japan
On 2015-01-11 13:45:43
I think it is firmer than I thought, I think that cost effectiveness is great.
This review is about item#39118335.
Exhibition
4
From Japan
On 2014-09-04 20:23:40
The ease of use is reasonable, but since the hook of the motorcycle hanger hits the wire of the bicycle, I thought it would be a better product if there was one ingenuity.
This review is about item#39118335.
Stand for BMX
5
From Japan
On 2014-07-30 17:35:12
The thing is firm and easy to use.
This review is about item#39118335.

Related Products