Buy more than* S$200* and get FREE SHIPPING

Bike Storage Stand

2.00 (1)
Compatible Tire Size
Up to 2.35 inches
Weight (kg)
10.2
Dimension (mm)
1000x500x950
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-4000 39118371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Apartment Resident's Road Bicycle parking
2
From Japan
On 2015-10-05 17:29:54
Although it is 3 car parking specifications, the width is narrow to stand three cars on one side. Even if you push both ends of the holder to the outside, the handle hits.
This review is about item#39118371.

Related Products