Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Bike Storage Stand
[x]close
All Products
>
Motorbikes, Bicycle Supplies
>
Bicycle Accessories
>
Cycle Displays, Repair Stands
>
Display Use
Bike Storage Stand
MINOURA
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Hook Dimension(mm)
(Hook interval) (wall-hook center distance) 300, 300-420, (corresponding maximum diameter) 65
Withstand Load (kg)
(Up to 1 pc per hook) 25
Color
Titanium color coating
Weight (kg)
5.5
Dimension (mm)
2140x680x430
Material
Iron
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
420-1010-00
39118396
169.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Bike Hanger
MINOURA
51.99 SGD
(5)
BICYCLE DISPLAY STAND
KYOTO TOOL (KTC)
469.99 SGD
Bike Repair Work Stand, Steel
MINOURA
249.99 SGD
OPTION FOR BICYCLE DISPLAY STAND
KYOTO TOOL (KTC)
99.99 SGD
Rear Triangle Hook Stand
MINOURA
58.99 SGD
(20)
Bike Stand
SHOWA INDUSTRIES
49.99
-
59.99 SGD
(15)
Bicycle Repair Stand
BIKEHAND
289.99 SGD
(4)
Content Repair Bench
No Brand
-
(3)
Hook maintenance stand
MINOURA
88.99 SGD
(3)
Bike Storage Stand
MINOURA
-
(1)
Handlebar Holder
Park Tool
40.99 SGD
(5)
Bike Storage Hook
Park Tool
6.99
-
11.99 SGD
(3)
Bicycle Repair Stand
MonotaRO
26.99 SGD
(40)
>>
Category
All Products
>
Motorbikes, Bicycle Supplies
>
Bicycle Accessories
>
Cycle Displays, Repair Stands
>
Display Use
Related Products
MINOURA
Storage
Bikes
Bicycle shop
Bike shop
Bicycle stand
Bike stand
Top