Buy more than* S$200* and get FREE SHIPPING

Bike Storage Stand

2.00 (1)
Compatible Tire Size
To 29x2.10 (ETRTO 54-622)
Installation Dimensions (Width W x Depth D)(mm)
610x410
Item Number
410-5010-00
Withstand Load (kg)
Up to 120
Weight (kg)
3.9
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-700 39118344 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Positioning while straddling a bicycle
2
From Japan
On 2015-06-17 00:23:28
We do various kinds of bicycle maintenance such as road bike, mountain bike, single speed, cross bike etc but 29er can be used in mountain Although it is necessary to use optional parts even at single speed, what kind of thing is added to the optional parts Is there? Moreover, there is no explanation of purchase method etc. and it is unkind. Too bad about things as good
This review is about item#39118344.

Related Products