Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Gokumaru axis motor 90mm

5.00 (1)
Number of Poles
2
...see all>
Product Options
ADD TO CART
Starting Current (A) Condenser Capacity (microF) Start-up Torque (N m [kgf cm])(50/60Hz) Voltage (V) Dimensions W2(mm) Dimension H (mm) Dimensions W1(mm) Dimensions L (mm) Dimensions H2(mm) Cycle(Hz) Dimensions H1 (mm) Output (W) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Dimension W (mm) Rated Torque (N m)(50/60Hz) Dimension T (mm) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Current (A) Rated Input (W) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Current (A) Condenser Capacity (microF) Start-up Torque (N m [kgf cm])(50/60Hz) Voltage (V) Dimensions W2(mm) Dimension H (mm) Dimensions W1(mm) Dimensions L (mm) Dimensions H2(mm) Cycle(Hz) Dimensions H1 (mm) Output (W) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Dimension W (mm) Rated Torque (N m)(50/60Hz) Dimension T (mm) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Current (A) Rated Input (W) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1/2.9 14(250V)/14(250V) 0.16[1.6] 100/100 22 35 58 58 78 50/60 55 60 90x142x95 2.4 22 0.21/0.17 4 2725/3325 0.98/0.9 93/89 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2LG 39170345 139.99 SGD
Shipped after 2018-08-02
1.3/1.3 4(450V)/4(450V) 0.16[1.6] 200/200 23.5 37 58 58 78 50/60 55 60 90x142x95 2.4 23.5 0.21/0.17 4 2700/3275 0.46/0.53 92/98 38.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2YG 39170363 149.99 SGD
Shipped after 2018-08-02
1.4/1.4 3.5(400V)/3.5(400V) 0.17[1.8] 200/200 48 34.5 50 49.7 - 50/60 - 60 90x142x95 2.4 24 0.20/0.16 4 2725/3300 0.48/0.46 94/90 34.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2YS 39170372 129.99 SGD
Shipped after 2018-08-02
3.8/3.6 28(250V)/28(250V) 0.33[3.4] 100/100 35 50 58 58 78 50/60 55 90 90x157x92 2.7 35 0.32/0.26 4 2675/3250 1.5/1.8 151/160 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2LG 39170406 159.99 SGD
Shipped after 2018-08-02
1.4/1.4/1.5/1.4 3(450V)/3(450V)/3(450V)/3(450V) 0.16[1.6] 220/220/230/230 21 31 58 58 78 50/60/50/60 55 60 90x142x95 2.4 21 0.21/0.17 4 2725/3325(220V),2750/3350(230V) 0.45/0.42/0.46/0.41 93/91/97/92 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2GG 39170336 149.99 SGD
Shipped after 2018-08-02
1.6/1.6 7(450V)/7(450V) 0.33[3.4] 200/200 35 50 58 58 78 50/60 55 90 90x157x92 2.7 35 0.33/0.27 4 2600/3175 0.76/0.98 150/176 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2YG 39170424 159.99 SGD
Shipped after 2018-08-02
2.4/2.3/2.5/2.4 8(450V)/8(450V)/8(450V)/8(450V) 0.47[4.8](220V),0.53[5.4](230V) 220/220/230/230 35 50 58 58 78 50/60/50/60 55 150 90x172x92 3.2 35 0.55/0.45(220V),0.54/0.44(230V) 4 2625/3200(220V),2650/3250(230V) 1.1/1.2/1.1/1.2 230/243/237/245 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2GG 39170451 209.99 SGD
Shipped after 2018-08-02
5.4/5.2 40(250V)/40(250V) 0.50[5.1] 100/100 41 58 58 58 78 50/60 55 150 90x172x92 3.2 41 0.55/0.45 4 2625/3200 2.3/2.7 232/250 56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2LG 39170467 209.99 SGD
Shipped after 2018-08-02
3.9/4 25(250V)/25(250V) 0.33[3.4] 110/115 35 50 58 58 78 60/60 55 90 90x157x92 2.7 35 0.26(60Hz) 4 3300(110V60Hz),3325(115V60Hz) 1.5/1.5 158/165 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2DG 39170381 159.99 SGD
Shipped after 2018-08-02
5.6/5.8 35(250V)/35(250V) 0.53[5.4] 110/115 41 58 58 58 78 60/60 55 150 90x172x92 3.2 41 0.44(110V60Hz),0.43(115V60Hz) 4 3275(110V60Hz),3300(115V60Hz) 2.3/2.2 238/253 56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2DG 39170442 209.99 SGD
Shipped after 2018-08-02
3.2/3 10(400V)/10(400V) 0.53[5.4] 200/200 35 45 58 50 - 50/60 - 150 90x172x92 3.2 34 0.53/0.43 6 2725/3300 1.2/1.3 235/240 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2YS 39170494 169.99 SGD
Shipped after 2018-08-02
2.9/2.8 14(200V)/14(200V) 0.17[1.8] 100/100 37.5 41 39.5 39.5 - 50/60 - 60 90x142x95 2.4 26.7 0.20/0.16 4 2725/3325 0.95/0.9 92/89 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2LS 39170354 119.99 SGD
Shipped after 2018-08-02
2/2 6.2(375V)/6.2(375V) 0.32[3.3] 200/200 48 41.5 50 50 - 50/60 - 90 90x157x92 2.7 30.5 0.32/0.26 4 2675/3250 0.78/0.82 153/157 41 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2YS 39170433 149.99 SGD
Shipped after 2018-08-02
3.2/3.3 12(250V)/12(250V) 0.16[1.6] 110/115 22 35 58 58 78 60/60 55 60 90x142x95 2.4 22 0.17(60Hz) 4 3375(60Hz) 0.83/0.82 91/94 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91X60S2DG 39170327 149.99 SGD
Shipped after 2018-08-02
1.7/1.6/1.7/1.7 6(450V)/6(450V)/6(450V)/6(450V) 0.33[3.4] 220/220/230/230 29 41 58 58 78 50/60/50/60 55 90 90x157x92 2.7 29 0.32/0.27(220V),0.32/0.26(230V) 4 2650/3225(220V),2700/3275(230V) 0.69/0.81/0.72/0.79 152/165/162/168 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2GG 39170397 159.99 SGD
Shipped after 2018-08-02
6.1/5.9 40(180V)/40(180V) 0.58[5.9] 100/100 35 47 58 50.2 - 50/60 - 150 90x172x92 3.2 35 0.53/0.44 5 2700/3275 2.5/2.7 240/251 45.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2LS 39170476 169.99 SGD
Shipped after 2018-08-02
2.3/2.2 10(450V)/10(450V) 0.50[5.1] 200/200 35 50 58 58 78 50/60 55 150 90x172x92 3.2 35 0.57/0.47 4 2525/3075 1.3/1.5 236/271 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91ZA5S2YG 39170485 209.99 SGD
Shipped after 2018-08-02
4.1/3.8 25(200V)/25(200V) 0.32[3.3] 100/100 48 42 50 50.2 - 50/60 - 90 90x157x92 2.7 31 0.32/0.26 5 2700/3275 1.6/1.6 151/153 41 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M91Z90S2LS 39170415 129.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice stone sewing machine
5
From Japan
On 2016-04-20 22:41:31
It is used for elevator of stone withdrawal machine. It is a substitute for a motor that broke short-circuited. The mold was changed, but it worked safely.
This review is about item#39170415.

Related Products