Buy more than* S$200* and get FREE SHIPPING

Induction motor 80mm (pinion shaft)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions W2(mm)
21
Dimensions H2(mm)
78
Dimensions H1 (mm)
55
Dimension W (mm)
21
Dimension T (mm)
4
Dimensions D (mm)
31
Dimension H (mm)
31
Number of Poles
4
Module
0.5
Output (W)
25
Weight (kg)
1.5
Number of Gears
9
...see all>
Product Options
ADD TO CART
Voltage (V) Dimensions L (mm) Cycle(Hz) Rated Torque (N m)(50/60Hz) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Input (W) Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) Dimensions W1(mm) Rated Current (A) Condenser Capacity (microF) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Dimensions L (mm) Cycle(Hz) Rated Torque (N m)(50/60Hz) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Rated Input (W) Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) Dimensions W1(mm) Rated Current (A) Condenser Capacity (microF) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110/115 38 60/60 0.15(60Hz) 1575(110V60Hz),1600(115V60Hz) 52/53 1.1/1.1 0.14[1.4](110V60Hz),0.15[1.5](115V60Hz) 38 0.5/0.5 6(250V)/6(250V) 1pc 1 M81X25G4DG 39172366 90.99 SGD
In stock
100/100 48 50/60 0.19/0.15 1250/1575 55/50 1.1/1 0.16[1.6] 48 0.59/0.5 8(250V)/8(250V) 1pc 1 M81X25G4LG 39172384 90.99 SGD
In stock
ADD TO CART

Related Products