Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Controller Micro Inverter

5.00 (1)
Regenerative Brake Torque
The short-term average deceleration torque 100%
Allowable Voltage Range
+/-10%
Frequency Setting
Panel volume
Protection Feature
Undervoltage protection, overcurrent protection, overvoltage protection, instantaneous power failure protection, stall prevention, overload shut-off, self-diagnosis trip
Power Supply Frequency (Hz)
50/60(+/-5%)
Control Method
Low noise, sine wave PWM method
...see all>
Product Options
ADD TO CART
Output Frequency (Hz) Electronic Thermal (W) Power Supply Voltage (V) Conformable Motor Output (W) Rated Output (W) Rated Output Current (A) Rated Output Voltage (V) Ambient Temperature (Degree C) Protection Structure Elevation (m) Ambient Humidity (% RH) Overload Electric Current Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Frequency (Hz) Electronic Thermal (W) Power Supply Voltage (V) Conformable Motor Output (W) Rated Output (W) Rated Output Current (A) Rated Output Voltage (V) Ambient Temperature (Degree C) Protection Structure Elevation (m) Ambient Humidity (% RH) Overload Electric Current Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 to 120 (factory / 60) 60/90 AC200 - 2300 single-phase 60/90 60 or more 0.49/0.7 Three-phase AC200 - 230V (No freezing) -10 to +40 Enclosed type (IP20) 1000 or less above sea level (Non-condensing) 90 or less 1 min 150%   1PC 1 M1G9A2V1X 39173093 -
Discontinued
[x]
1.0-120(factory/60) 60/90 AC100 to 110 single-phase 60/90 Morethan60 0.49/0.7 Three-phaseAC200 to 220V (Non-freezing)-10to+40 Closed form (IP20) Abovesealevellessthan1000 (Non-condensing)90orless 1minute150%   1PC 1 M1G9A1V1X 39173084 -
Discontinued
[x]
1.0-120 (factory / 60) 25/40 Single-phase AC100 to 110 25/40 40 or less 0.28/0.4 Three-phase AC200 to 220V -10 to +40(No freezing) Closed form (IP20) 1000 or less above sea level (Non-condensing) 90 or less 1 minute 150%   1PC 1 M1G4A1V1X 39173066 -
Discontinued
[x]
1.0-120 (factory / 60) 25/40 Single-phase AC200 to 230 25/40 40 or less 0.25/0.4 Three-phase AC200 to 230V -10 to +40(No freezing) Closed form (IP20) 1000 or less above sea level (Non-condensing) 90 or less 1 minute 150% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M1G4A2V1X 39173075 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the one that was originally worn was broken, in order to replace it.
5
From Japan
On 2013-09-18 10:45:56
It is easy to use.
This review is about item#39173093.

Related Products