Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Convenient Power Strip AC Adapter Compatible

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet
5 boxes
Cover Color
Black
Body Dimensions (Width x Depth x Height) (mm)
397x30x30
Plug
2P, Swing plug with an insulation cap
Rated Capacity
15A, 125V (up to a total of 1500W)
Cord Length (m)
2
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAP-B41BK 39118834 -
Discontinued
[x]
ADD TO CART

Related Products