Buy more than* S$200* and get FREE SHIPPING

Lightning Guard, 2P, Switch

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
395
Maximum Surge Voltage (V)
2500
Outlet
Two boxes
Plug
2P (With an insulation cap which prevents tracking fire)
Rated Capacity
15A AC125V
Switch
With
Current (A)
(Maximum instantaneous) 4500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAP-SP203 39118983 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection of working lights etc. on site
4
From Japan
On 2016-12-09 16:19:44
It is convenient as it only uses for a short period, but there is a switch.
This review is about item#39118983.
Outlet of personal computer
5
From Japan
On 2013-07-10 14:49:21
Recently there is a lot of lightning, so using a lightning guard has a sense of security. Moreover, because it is equipped with a switch, it can be used easily, such as charging a laptop computer. The improvement point is that the second outlet is on the bottom side, so if you plug the lightning guard upside down into the wall outlet, it will be on the top side and it will be easy for dust to enter. I think that it is better to make it in parallel because it may be elongated.
This review is about item#39118983.

Related Products