Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Power Cord Rated Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Cord Rated Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 TAP-EX12-20BK 39119141 76.99 SGD
In stock
5 (soft VCT code) 15A / 125V (up to 1500W) Black 1PC 1 TAP-EX12-5BK 39119166 32.99 SGD
In stock
10 (Soft VCT code) 15A, 125V (up to 1500W) Black 1PC 1 TAP-EX12-10BK 39119123 40.99 SGD
In stock
10 (VCT software code) 15A 125V (up to 1500W) Yellow 1PC 1 TAP-EX12-10Y 39119132 40.99 SGD
In stock
- - - 1pc 1 TAP-EX12-20Y 39119157 119.99 SGD
Shipped after 2018-01-19
- - - 1pc 1 TAP-EX12-5Y 39119175 36.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For projector power extension
3
From Japan
On 2017-10-13 16:43:15
I had a hard time with the first stretching in a forward winding state. The cable itself was also quite thick and the habit remained somewhat straight. The electric capacity is sufficiently handled.
This review is about item#39119132.
Extension cord for industrial vacuum cleaner
5
From Japan
On 2016-12-25 16:32:06
Although the double covered cord is safe and secure, it is inconvenient for moving and storing. Because it is thick, it may be nice to be hard to twist. When connecting with the main unit, the slip-off specification contributes to the safe operation. 1500 W That means that the maximum capability of the equipment can be demonstrated as a tolerable range at the level including the voltage drop. The equipment works well, so it is easy to concentrate. The opportunity was not an outward specification table of equipment makers, but was to fully set the ability from actual power consumption.
This review is about item#39119123.
During cleaning work
5
From Japan
On 2016-09-30 10:39:23
It can be used without problems. I think the balance between price and goods is also good. In other words it is even better if the weight is a bit lighter
This review is about item#39119166.
During car wash room cleaning
5
From Japan
On 2016-09-29 16:54:28
It is safe to use it because it is highly safe and it is a double covering cord!
This review is about item#39119123.
For on-site use
5
From Japan
On 2015-05-04 14:47:13
Sanwa Supply products can also be used with confidence from name value and can be satisfied satisfactorily in terms of price.
This review is about item#39119123.

Related Products