Buy more than* S$200* and get FREE SHIPPING

Waterproof Tarp

4.29 (97)
Caution
Dimensional tolerance within +/-5%, Dimensional tolerance within +/-5%
Purpose
For leisure and gardening. Outdoor cover, rain cover, sunbreak, dust control and DIY, For leisure and gardening. Outdoor cover, rain cover, sunbreak, dust control and DIY
Thickness
#1200
Length (m)
100
Color
Blue
Type
None eyelet
...see all>
Product Options
ADD TO CART
Width (m) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 9 1800 1PC 1 1.8x100 39119306 94.99 SGD
Shipped after 2018-02-26
0.9 4.5 900 1PC 1 0.9x100 39119297 49.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 58
4 star 16
3 star 18
2 star 3
1 star 2
Review Rating: 4.29
97 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-01-20 12:42:15
Because it is disposable, it is saved if it is a little cheaper.
This review is about item#39119297.
Curing
5
From Japan
On 2017-12-15 09:44:37
It is optimal and easy to use for a long and long place like a corridor.
This review is about item#39119297.
When painting work
5
From Japan
On 2017-11-12 17:26:30
Because it is disposable, we place importance on price. I am sparingly using paint without permeation.
This review is about item#39119297.
Floor curing of scrubbing work
4
From Japan
On 2017-11-07 16:53:16
Although it was inexpensive, I could use it without any problem in quality.
This review is about item#39119297.
Floor curing
5
From Japan
On 2017-09-12 17:06:22
Cospa best! ! It is wasteful because it is long because it is long.
This review is about item#39119297.
For indoor painting, for cleaning
5
From Japan
On 2017-08-06 16:34:55
It can be freely cut and used, it is handy because it can be adjusted to the size of the site. It is convenient because the incision will not fray.
This review is about item#39119297.
Floor curing
5
From Japan
On 2017-06-12 17:38:26
It is neither possible nor impossible, I repeat and use it! It is just right for painting floor curing!
This review is about item#39119297.
Luggage underlay
1
From Japan
On 2017-05-13 09:10:21
Although it is described as 100 m in length, it is wound only by 95 m. What is it?
This review is about item#39119306.
The feet of the external scaffolding of the building
5
From Japan
On 2017-04-21 18:05:33
If laid under an external scaffold, there will be no muddy on the building and cleaning will be easier. Even if it is thin, because the water does not get stained, the feet do not become muddy
This review is about item#39119306.
Floor curing
5
From Japan
On 2017-04-14 18:00:11
It has been used for the floor curing at the time of the air-conditioning work. Easy and we are very survived.
This review is about item#39119306.

Related Products