Buy more than* S$200* and get FREE SHIPPING

Drill Chuck

3.68 (19)
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Weight (g) Accessories Jacobs Taper Clutching Capability (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Weight (g) Accessories Jacobs Taper Clutching Capability (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 42 102 880 - JT3 1-16 79 1pc 1 16-JT3 49842932 58.99 SGD
In stock
42.5 31 73 380 - JT2S 0.5-10 57 1pc 1 10-JT2S 49842923 33.99 SGD
In stock
37.5 26 60.5 215 - JT1 0.5-8 49 1pc 1 8-JT1 49842914 28.99 SGD
In stock
53+-0.5 38 89 700 Chuck handle 16mm JT6 1-13 66+-1 1PC 1 M13-JT6 39119333 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 0
1 star 4
Review Rating: 3.68
19 Customer Reviews
The reviews are automatic translation.
Chuck for replacement of Makita drilling machine TB130
5
From Japan
On 2017-11-13 18:02:25
Although I was worried a little because the core runout was severe in other review, there is no problem. Although it feels somewhat swinging, if the drill blade hits the workpiece, it can be drilled as usual afterwards. For center drilling with thin drills, you can punch or slightly tilt the workpiece and send the cutting edge to the center and you can just straighten it. The old drilling machine also resurrected!
This review is about item#39119333.
Machining
1
From Japan
On 2017-08-24 09:48:32
As other companies pointed out, even if the runout is bad, even if you send me a substitute item, you can see the runout by eye, without dialing it. The fact that the same trend is the same trend is that all tendencies are similar or alternate items are shipped at the same level. I can not say that there is also a quality management problem of Monatarou. As other monotaro brands are getting better, I think that such disappointing items will become a reliable problem unless we respond immediately.
This review is about item#49842932.
It was used for maintenance work of 200 V drill.
5
From Japan
On 2017-07-16 16:19:01
I can use it perfectly and I am using it smoothly. It is in good condition without any problem. I appreciate very much.
This review is about item#39119333.
Mounting on lathe spindle side MT2
1
From Japan
On 2017-03-31 09:36:28
MonotaRO drill sleeve MT 2 - JT 6 Order code: 06754431 has a runout error of less than 5/1000 mm, but there is a runout error of the body of the drill chuck 0.25 mm, clearly understand that it is breaking without using the dial gauge It is a bad product. When letting 3 round claws add some round bars and measuring the shake of the round bars there was a maximum of 0.1 mm shake. MonotaRO drill sleeve MT1 × MT2 Order code: 06754404, following the MonotaRO product, the system is too bad. It is just scrap iron.
This review is about item#39119333.
For drilling machine
3
From Japan
On 2016-07-08 15:59:10
Is it higher than for impact?
This review is about item#39119333.
Drilling operation of drilling machine
5
From Japan
On 2016-06-11 16:14:15
It can be used for the same feeling as the first-class makers used to date
This review is about item#39119333.
Drill pen pen with wooden drill in Ashina
4
From Japan
On 2015-07-26 23:02:57
The fluctuation accuracy is also very good. The accuracy of taper polishing of Jacobs is also good for price.
This review is about item#39119333.
Drill pen pen with wooden drill in Ashina
4
From Japan
On 2015-07-26 23:02:57
The fluctuation accuracy is also very good. The accuracy of taper polishing of Jacobs is also good for price.
This review is about item#39119333.
On a small lathe
4
From Japan
On 2015-03-05 20:37:16
Because it is used in a small lathe, it can be used in this degree. To use it as a drill, use something with more precision. It is rare that the rotation of the clamping ring is irritating but it is this level if it is overlooked.
This review is about item#39119333.
Drilling machine
5
From Japan
On 2014-11-10 13:15:55
Tightening is good.
This review is about item#39119333.

Related Products